Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 20ft, 10.4A, 0.5hp, 115VAC

  • Mfr # WS30M

  • Zoro # G515820725


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Off Point
28 ft
Switch Actuation
No Switch Included
Cord Length
20 ft
Impeller Material
Cast Iron
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS30M
Zoro #
G515820725
UPC #
0010121121317
Country of Origin
Mexico

Dimensions

Cord Length
20 ft
Overall Height
11 1/4 in
Body Diameter
9 3/8 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
2 in

Details

Item
Effluent Pump
Off Point
28 ft
Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Single
NEC Cord Designation
SJOW
Current
10.4 A
For Media Type
Effluent Water, Grey Water
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Volute Material
Cast Iron
Horsepower
1/2 hp
Rated Voltage
115V AC
Shaft Seal Type
Single Mechanical
Discharge Gender
Female
Switch Electrical Connection
No Switch Included
Liquid Temperature - Maximum
120 Degrees F
Duty Cycle
Continuous
Series
WS
Standards
CSA Certified
Feet of Head - Maximum
28 ft
Motor Housing Material
Cast Iron
Power Source
Corded Electric
Requires Control Panel
No Control Panel Required
Flow Rate @ 20 ft of Head
45 gpm
Discharge Standard
NPT
Flow Rate @ 10 ft of Head
90 gpm

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point 28 ft, Overall Height 11 1/4 in, Cord Length 20 ft, Duty Cycle Continuous, NEC Cord Designation SJOW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.