Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 20ft, 10.4A, 1/3hp, 115VAC

  • Mfr # WS30AM

  • Zoro # G215820759


product price: $568.99
/ea
Free Shipping & Returns

Key Features

NEC Cord Designation
SJOW
Switch Actuation
Tether Float
Cord Length
20 ft
Impeller Material
Cast Iron
Off Point
28 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS30AM
Zoro #
G215820759
UPC #
0010121121287
Country of Origin
Mexico

Dimensions

Cord Length
20 ft
Body Diameter
9 3/8 in
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in
Overall Height
11 1/4 in

Details

NEC Cord Designation
SJOW
Switch Actuation
Tether Float
Impeller Material
Cast Iron
Off Point
28 ft
Item
Effluent Pump
Phase
Single
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Switch Electrical Connection
Piggyback
Requires Control Panel
No Control Panel Required
Flow Rate @ 20 ft of Head
45 gpm
Horsepower
1/2 hp
Rated Voltage
115V AC
Shaft Seal Type
Single Mechanical
Power Source
Corded Electric
Current
10.4 A
Discharge Gender
Female
Volute Material
Cast Iron
Discharge Standard
NPT
For Media Type
Effluent Water, Grey Water
Flow Rate @ 10 ft of Head
90 gpm
Standards
CSA Certified
Feet of Head - Maximum
28 ft
Motor Housing Material
Cast Iron
Liquid Temperature - Maximum
120 Degrees F
Series
WS
Duty Cycle
Continuous

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 28 ft, Overall Height 11 1/4 in, Cord Length 20 ft, Duty Cycle Continuous, NEC Cord Designation SJOW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.