Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 20ft, 7.5A, 0.5hp, 115VAC

  • Mfr # 509805

  • Zoro # G801985237


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
1
Cord Length
20 ft
HP
4/10
Impeller Material
Thermoplastic Elastomer
Amps
7.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509805
Zoro #
G801985237
UPC #
0010121003187
Country of Origin
China

Dimensions

Cord Length
20 ft
Min. Sump Pit Dia.
18 in
Discharge Dia.
1 1/2 in
Max. Diameter Solids
3/4 in
Body Dia.
8 3/8 in
Width at Widest Point
8 7/8 in
Overall Height
11 in
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
18 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
1 1/2 in
Body Diameter
8 3/8 in

Details

Item
Effluent Pump
Phase - Pumps
1
HP
4/10
Impeller Material
Thermoplastic Elastomer
Amps
7.5 A
Body Material
Cast Iron
Max. Head
40 ft
Switch Actuation
No Switch Included
Shaft Seal Material - Pumps
Carbon, Ceramic, Nitrile Rubber
Thermal Protection
Yes
Discharge
1 1/2 in FNPT
Rated Voltage
115V AC
Flow Rate @ 10 Ft. of Head
65 gpm
Switch Electrical Connection
No Switch Included
Phase
Single
Max. Liquid Temp.
140 Degrees F
Alarm Included
No
Hz
60 Hz
Agency Compliance
cCSAus Listed
Series
EC-CIM
Discharge Gender
Female
Flow Rate @ 20 Ft. of Head
50 gpm
Discharge Standard
NPT
Duty Cycle
Continuous
For Media Type
Effluent Water, Grey Water
Feet of Head - Maximum
37 ft
Standards
cCSAus Listed
Frequency
60 Hz
Liquid Temperature - Maximum
140 Degrees F
Shaft Seal Type
Single Mechanical
Current
7.5 A
Flow Rate @ 10 ft of Head
63 gpm
Power Source
Corded Electric
Horsepower
1/2 hp
Requires Control Panel
No Control Panel Required
Volute Material
Cast Iron
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Includes Alarm
No Alarm Included
Motor Housing Material
Cast Iron
Flow Rate @ 20 ft of Head
45 gpm

Description

Effluent Pump, HP 4/10, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 7.5 A, Body Material Cast Iron, Impeller Material Thermoplastic Elastomer, Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile Rubber, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 65 gpm, Flow Rate @ 20 Ft. of Head 50 gpm, Max. Head 40 ft, Min. Sump Pit Dia. 18 in, Body Dia. 8 3/8 in, Width at Widest Point 8 7/8 in, Overall Height 11 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.