Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 30ft, 3.1A, 1hp, 460VAC

  • Mfr # WS100HM-34

  • Zoro # G415820726


product price: $1,229.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
NEC Cord Designation
SJOW
Off Point
90 ft
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS100HM-34
Zoro #
G415820726
UPC #
0010121121454
Country of Origin
Mexico

Dimensions

Cord Length
30 ft
Body Diameter
9 3/8 in
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in
Overall Height
13 3/4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
NEC Cord Designation
SJOW
Off Point
90 ft
Item
Effluent Pump
Phase
Three
For Media Type
Effluent Water, Grey Water
Standards
CSA Certified
Requires Control Panel
Control Panel Required
Switch Electrical Connection
No Switch Included
Series
WS
Flow Rate @ 10 ft of Head
150 gpm
Current
3.1 A
Discharge Gender
Female
Flow Rate @ 40 ft of Head
115 gpm
Power Source
Corded Electric
Flow Rate @ 20 ft of Head
140 gpm
Horsepower
1 hp
Volute Material
Cast Iron
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Liquid Temperature - Maximum
120 Degrees F
Motor Housing Material
Cast Iron
Discharge Standard
NPT
Shaft Seal Type
Single Mechanical
Feet of Head - Maximum
90 ft
Duty Cycle
Continuous
Rated Voltage
460V AC

Description

Effluent Pump, Rated Voltage 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point 90 ft, Overall Height 13 3/4 in, Cord Length 30 ft, Duty Cycle Continuous, NEC Cord Designation SJOW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.