Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 30ft, 7.0A, 0.5hp, 115VAC

  • Mfr # 9ECH-CIM

  • Zoro # G215820728


product price: $619.99
/ea
Free Shipping & Returns

Key Features

NEC Cord Designation
SJTW
Switch Actuation
No Switch Included
Phase
Single
Impeller Material
Thermoplastic Elastomer
Cord Length
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9ECH-CIM
Zoro #
G215820728
UPC #
0010121003019
Country of Origin
China

Dimensions

Cord Length
30 ft
Overall Height
10 7/8 in
Solids Diameter - Maximum
3/4 in
Body Diameter
8 3/8 in
Discharge Diameter
1 1/2 in

Details

NEC Cord Designation
SJTW
Switch Actuation
No Switch Included
Phase
Single
Impeller Material
Thermoplastic Elastomer
Item
Effluent Pump
Off Point
45 ft
Series
9ECH
Flow Rate @ 10 ft of Head
65 gpm
Current
7.0 A
Power Source
Corded Electric
Shaft Seal Type
Single Mechanical
Horsepower
1/2 hp
Requires Control Panel
No Control Panel Required
Motor Housing Material
Cast Iron
Flow Rate @ 40 ft of Head
9 gpm
Liquid Temperature - Maximum
140 Degrees F
Switch Electrical Connection
No Switch Included
Standards
CSA Certified
Discharge Gender
Female
Rated Voltage
115V AC
Duty Cycle
Continuous
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Feet of Head - Maximum
45 ft
Flow Rate @ 20 ft of Head
50 gpm
For Media Type
Effluent Water, Grey Water
Discharge Standard
NPT
Volute Material
Cast Iron

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Thermoplastic Elastomer, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point 45 ft, Overall Height 10 7/8 in, Cord Length 30 ft, Duty Cycle Continuous, NEC Cord Designation SJTW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.