Zoro Homepage

EffluentPump, 30ft, 7.5A, 0.5hp, 115VAC

  • Mfr # 9EC-CIA-SFS

  • Zoro # G815820784


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Off Point
37 ft
Phase
Single
Cord Length
30 ft
Impeller Material
Thermoplastic Elastomer
NEC Cord Designation
SJTW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9EC-CIA-SFS
Zoro #
G815820784
UPC #
0010121003170
Country of Origin
China

Dimensions

Cord Length
30 ft
Overall Height
132 in
Solids Diameter - Maximum
3/4 in
Body Diameter
100 3/4 in
Discharge Diameter
1 1/2 in

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Thermoplastic Elastomer, Switch Actuation Tether Float, Switch Electrical Connection Integral, Off Point 37 ft, Overall Height 132 in, Cord Length 30 ft, Duty Cycle Continuous, NEC Cord Designation SJTW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.