Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 30ft, 9.0A, 0.5hp, 115VAC

  • Mfr # 10ECH-CIA-RF

  • Zoro # G815820746


product price: $703.99
/ea
Free Shipping & Returns

Key Features

NEC Cord Designation
SJTW
Phase
Single
Switch Actuation
Tether Float
Off Point
60 ft
Impeller Material
Thermoplastic Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10ECH-CIA-RF
Zoro #
G815820746
UPC #
0010121003064
Country of Origin
China

Dimensions

Cord Length
30 ft
Solids Diameter - Maximum
3/4 in
Discharge Diameter
1 1/2 in
Body Diameter
8 3/8 in
Overall Height
11 1/4 in

Details

NEC Cord Designation
SJTW
Phase
Single
Switch Actuation
Tether Float
Off Point
60 ft
Impeller Material
Thermoplastic Elastomer
Item
Effluent Pump
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Volute Material
Cast Iron
Flow Rate @ 40 ft of Head
15 gpm
Flow Rate @ 10 ft of Head
55 gpm
For Media Type
Effluent Water, Grey Water
Power Source
Corded Electric
Feet of Head - Maximum
60 ft
Switch Electrical Connection
Piggyback
Shaft Seal Type
Single Mechanical
Standards
CSA Certified
Requires Control Panel
No Control Panel Required
Rated Voltage
115V AC
Discharge Standard
NPT
Series
10EC
Horsepower
1/2 hp
Motor Housing Material
Cast Iron
Flow Rate @ 20 ft of Head
45 gpm
Liquid Temperature - Maximum
140 Degrees F
Duty Cycle
Continuous
Discharge Gender
Female
Current
9.0 A

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Thermoplastic Elastomer, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 60 ft, Overall Height 11 1/4 in, Cord Length 30 ft, Duty Cycle Continuous, NEC Cord Designation SJTW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.