Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 30ft, 9.0A, 0.5hp, 115VAC

  • Mfr # 10ECH-CIA-SFS

  • Zoro # G315820772


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
Tether Float
Phase
Single
Off Point
60 ft
Cord Length
30 ft
Impeller Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10ECH-CIA-SFS
Zoro #
G315820772
UPC #
0010121003088
Country of Origin
China

Dimensions

Cord Length
30 ft
Body Diameter
8 3/8 in
Solids Diameter - Maximum
3/4 in
Overall Height
11 1/4 in
Discharge Diameter
1 1/2 in

Details

Switch Actuation
Tether Float
Phase
Single
Off Point
60 ft
Impeller Material
Thermoplastic
Item
Effluent Pump
NEC Cord Designation
SJTW
Switch Electrical Connection
Integral
Requires Control Panel
No Control Panel Required
Power Source
Corded Electric
Flow Rate @ 10 ft of Head
55 gpm
Rated Voltage
115V AC
Series
10ECH
Flow Rate @ 20 ft of Head
45 gpm
Motor Housing Material
Cast Iron
Flow Rate @ 40 ft of Head
15 gpm
For Media Type
Effluent Water, Grey Water
Shaft Seal Type
Single Mechanical
Feet of Head - Maximum
60 ft
Discharge Gender
Female
Discharge Standard
NPT
Volute Material
Cast Iron
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Standards
CSA Certified
Liquid Temperature - Maximum
140 Degrees F
Duty Cycle
Continuous
Current
9.0 A
Horsepower
1/2 hp

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Thermoplastic, Switch Actuation Tether Float, Switch Electrical Connection Integral, Off Point 60 ft, Overall Height 11 1/4 in, Cord Length 30 ft, Duty Cycle Continuous, NEC Cord Designation SJTW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.