Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evaporative Cooler Pump, Plastic, 9-3/8 in H

  • Mfr # 541015

  • Zoro # G2801477


product price: $60.15
/ea

Key Features

HP
1/50 hp
Voltage
230V AC
Max. Immersion Depth (In.)
4 in
Body Material
Polystyrene
Max. Recommended Viscosity
50 SSU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541015
Zoro #
G2801477
UPC #
010121410152
Country of Origin
China

Dimensions

Max. Immersion Depth (In.)
4 in
Height (In.)
9 in
Length (In.)
4 1/4 in
Width (In.)
4 1/4 in
Height
9 3/8 in
Length
4 1/4 in
Overall Diameter
4 3/8 in

Details

Item
Evaporative Cooler Pump
HP
1/50 hp
Voltage
230V AC
Body Material
Polystyrene
Max. Recommended Viscosity
50 SSU
Cord (Ft.)
4 ft
Motor Type
Shaded pole
GPH of Water @ 1 Ft. of Head
502 gph
GPH of Water @ 3 Ft. of Head
440 gph
For Use With
Evaporative Cooler
Motor Enclosure
OFC
Type
Evaporative Cooler
Inlet/Outlet (In.)
5/8 in, 3/4 in
GPH of Water @ 5 Ft. of Head
371 gph
GPM of Water @ 1 Ft. of Head
8.3 gpm
RPM
3,000 RPM
Application
For Evaporative Coolers, Displays, Laboratories, Water Transfer Uses
Shut-Off (Ft.)
11 ft
GPH of Water @ 2 Ft. of Head
467 gph
GPH of Water @ 8 Ft. of Head
294 gph
GPM of Water @ 9 Ft. of Head
2.91 gpm
Max. Temp.
122 Degrees F
CFM
7500-15,000
GPM of Water @ 5 Ft. of Head
6.1 gpm
GPM of Water @ 3 Ft. of Head
7.3 gpm
Includes
45 Degrees Discharge Adapter for 5/8 in or 3/4 in ID Tubing, Mounting Bracket
Standards
UL Listed, UR Listed
Product Type
Evaporative Cooler Pump
Shut Off Level
11 in
Material
Plastic
Airflow
21,000 cfm
Flow Rate - Maximum
502 gph
Max. Amps
0.5 A
Hz
60/50 Hz
Compatible Brand
Universal
Compatible Series
Universal

Description

Pump, Polystyrene Coolant and Recirculating Pump, HP 1/50, Voltage 230, Length 4 1/4 In., Width 4 1/4 In., Height 9 In., Inlet/Outlet 5/8, 3/4 In., RPM 3000, Motor Enclosure OFC, GPM of Water @ 1 Ft. of Head 8.3, GPM of Water @ 3 Ft. of Head 7.3, GPM of Water @ 5 Ft. of Head 6.1, GPM of Water @ 9 Ft. of Head 2.91, 11, Max. Immersion Depth 4 In., Max. Recommended Viscosity 50 SSU, Max. Temp. 122, Cord 4 w/plug Ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.