Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Coolant Tank System, 1 Gal, 115V

  • Mfr # 560612

  • Zoro # G5216233


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
HP
1/50
Inlet/Outlet (In.)
1/4
Tank (Gal.)
1
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560612
Zoro #
G5216233
UPC #
010121144989
Country of Origin
Mexico

Dimensions

Overall Width
6 in
Overall Height
9 1/4 in
Length (In.)
12
Height (In.)
9-3/8
Width (In.)
6
Overall Length
12 in
Inlet Thread Size
1/2 in
Tank Length
12 in
Shut-Off Height
14 in
Tank Width
6 in
Coolant Hose Length
20 ft
Pump Inlet Thread Size
1/2 in

Details

Item
Flood Coolant System
Voltage
115 V
HP
1/50
Inlet/Outlet (In.)
1/4
Tank (Gal.)
1
GPM of Water @ 3 Ft. of Head
1.4
GPH of 50 SSU @ Shut off (Ft.)
14
Characteristics
Screen and Chip Collector Removes Easily for Fast Cleaning
Max. Temp.
120 Degrees F
Shut-Off (Ft.)
14
GPH of 50 SSU @ 6 Ft. of Head
70
Max. Recommended Viscosity
50 SUS
Includes
Spray NozzleTubing, Volute Cover
GPH of 50 SSU @ 1 Ft. of Head
100
GPH of 50 SSU @ 3 Ft. of Head
82
GPM of Water @ 5 Ft. of Head
1.3
Amps
1
Application
Drill Presses, Lathes, Tapping Machines, Grinders
GPM of Water @ 1 Ft. of Head
1.7
Features
Screen and Chip Collector Easily Removed for Fast Cleaning
Max. Operating Temperature
120 Degrees F
Shaft Material
Stainless Steel
Baffle Plate Included
Yes
Tank Material
Polypropylene
Chip Collector Included
Yes
Tank Capacity
1 gal
Coolant Hose Material
Vinyl
Current
1 A
Horsepower
1/150 hp
Impeller Material
Nylon
Flow Rate - Maximum
108 gph
Operating Temperature - Maximum
120 Degrees F
Includes Chip Collector
Chip Collector Included
Nozzle Material
Plastic
Baffle Material
Nylon
Includes Baffle Plate
Baffle Plate Included
Chip Collector Material
Stainless Steel
Viscosity - Maximum
50 SUS

Description

Flood Coolant System, 115 V, Shut-Off Height 14 in, Horsepower 1/150 hp, Current 1 A, Tank Capacity 1 gal, Tank Length 12 in, Tank Width 6 in, Application Drill Presses, Lathes, Tapping Machines, Grinders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.