This item is Discontinued.

Little Giant Pump Motor, 1/2 HP, 3,450 rpm, , 115V 558755

This item is Discontinued.

Little Giant Pump

Motor, 1/2 HP, 3,450 rpm, , 115V (Discontinued)

Mfr # 558755
Zoro # G2503112
UPC # 737946889658
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
558755
Zoro #
G2503112
UPC #
737946889658
Country of Origin
Mexico

Dimensions

Dia.
4 in
Lead Length
48 in
Height
9 1/2 in
Body Dia.
4 in
Body Diameter
4 in

Details

Item
Deep Well Submersible Pump Motor
Phase
Single
HP
1/2
Voltage
115V AC
Number of Wires
3
RPM Range
3,001-3,600
Motor Service Factor
1.6
Motor Bearings
Thrust
Nameplate RPM
3,450
Thrust Rating
300 lb
Overload Relay Required
No
Stator Type
Hermetically Sealed
Motor Sub Application
Deep Well Submersible Pump
Shaft Material
Splined Stainless Steel
Full Load Amps
10.0
Hz
60 Hz
Shell Material
Corrosion Resistant Stainless Steel
Motor Application
Pump
Diaphragm Type
Pressure Equalizing
Motor Enclosure Design
Totally Enclosed Nonventilated
Max. Ambient Temp.
86 Degrees F
Motor Design
Capacitor-Start
Starter Required
No
Max. SF Amps
12.0
Motor Shaft Rotation
CCWSE
Motor Thermal Protection
Auto
Standards
ANSI/NSF 61 Certified, CSA Certified, UL 778 Recognized
No. of Speeds
1
For Pump Number
10FA05P4-3W230, 10FA05S4-3W230, 10FV05P4-3W230, 10FV05S4-3W230, 15FA05P4-3W230, 15FA05S4-3W230, 15FV05P4-3W230, 15FV05S4-3W230, 5FA05P4-3W230, 5FV05P4-3W230, 5FV05S4-3W230, 7FA05P4-3W230, 7FA05S4-3W230, 7FV05P4-3W230, 7FV05S4-3W230, Mfr No. 5FA05S4-3W230
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Bearing Protection
Water Slingers
Weight
19 lb
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Usable @ 208V
Not Usable at 208V
Bearing Protection Type
Water Slingers
Application
Pump
Sub Application
Deep Well Submersible Pump
Product Type
Pump Motor
Nameplate Service Factor @ 60 Hz
1.6
Frequency
60 Hz
Includes Diaphragm
Diaphragm Included
Full Load Current @ 60 Hz
10 A
Number of Speeds
1
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Requires Overload Relay
No
Service Factor Current
12.0

Description

Deep Well Submersible Pump Motor, Bearing Protection Water Slingers, Body Dia. 4 in, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, For Pump Number 10FA05P4-3W230, 10FA05S4-3W230, 10FV05P4-3W230, 10FV05S4-3W230, 15FA05P4-3W230, 15FA05S4-3W230, 15FV05P4-3W230, 15FV05S4-3W230, 5FA05P4-3W230, 5FV05P4-3W230, 5FV05S4-3W230, 7FA05P4-3W230, 7FA05S4-3W230, 7FV05P4-3W230, 7FV05S4-3W230, Mfr No. 5FA05S4-3W230, Hz 60 Hz, Full Load Amps 10.0, Height 9 1/2 in, HP 1/2, Lead Length 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.