Shop LITTLE GIANT PUMP

Parts Washer Pump, 1/40 hp, Epoxy Encapsulated, Plastic, 12.2 ft of head Max Head, 1/2 in Disch, NPT

  • Mfr # 518550
  • Zoro # G2858371

product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Features
Master Builders Conduit Fitting
PSI
5.3 psi
Capacity GPH 5 Feet
240 gph
Length (In.)
5 1/2 in
HP
1/40 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
518550
Zoro #
G2858371
UPC #
010121189720
Country of Origin
Mexico
Item
Parts Washer Pump
Features
Master Builders Conduit Fitting
PSI
5.3 psi
Capacity GPH 5 Feet
240 gph
HP
1/40 hp
Capacity GPH 1Foot
300 gph
Amps AC
0.8 A
Capacity GPH
130 gph
Application
For Circulating Unheated Stoddard Solvent, Deodorized Kerosenes
Includes
Polyethylene Strainer, Stripped End Wire
Housing
Corrosion Resistant Polyester
Capacity GPH 3 Feet
270 gph
Shut Off
12.0
Standards
CSA Certified
Impeller Material
Nylon
Seal Material
Viton
Series
PE-2YSA
Flow Rate @ 1 ft of Head (Maximum)
5 gpm
Nameplate Voltage
115V AC
Pump Housing Material
Plastic
Frequency
60 Hz
Maximum Flow Rate
5 gpm
Thermal Overload Protection
Yes
Submersible
Yes
Maximum Feet of Head
12.2 ft of head
Compatible with Media Type
Metal Parts Cleaning Solvents
Intake Type
Screened
Discharge Type
NPT
Minimum Flow Rate
2.16 gpm
Maximum Media Temperature
120 Degrees F
Horsepower
1/40 hp
System Pressure (Maximum)
5 psi
Flow Rate @ 5 ft of Head (Maximum)
4 gpm
Motor Sealing
Epoxy Encapsulated
Phase
Single
Inlet Standard
Screened
Chemical Compatibility
Metal Parts Cleaning Solvent
Flow Rate (Maximum)
5 gpm
Flow Rate (Minimum)
2.16 gpm
Media Temperature (Maximum)
120 Degrees F
Feet of Head (Maximum)
12.2 ft

Dimensions

Length (In.)
5 1/2 in
Height (In.)
5 1/2 in
Width (In.)
3 in
Cord Length
6 ft
Overall Height
5.55 in
Overall Length
5.4 in
Overall Width
2.9 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1/2 in
Discharge Diameter
1/4 in
Wire Rope Length
5.4 in
Length
5.4 in

Description

The LITTLE GIANT PUMP 518550 is a submersible parts washer pump for circulating unheated metal parts cleaning solvents and aqueous cleaning solutions. It uses a 1/40 hp epoxy-encapsulated direct-drive motor on 115V AC power and is rated for continuous duty. This PE-2YSA pump has a screened intake, a 1/4 in. MNPT discharge, a 1/2 in. MNPT Master Builders conduit fitting, and a 6 ft plug-less cord with stripped end wire.

Key Features:

  • Submersible design: Built for submerged use in parts washers.
  • Flow performance: 300 GPH at 1 ft of head, 270 GPH at 3 ft, and 240 GPH at 5 ft.
  • Maximum head: Up to 12.2 ft shutoff head.
  • Motor: 1/40 hp direct-drive motor, 0.8 A, 60 Hz.
  • Housing materials: Glass-filled polyester housing with nylon volute and impeller.
  • Shaft seal: Fluoroelastomer (FKM/Viton) shaft seal.
  • Thermal protection: Includes thermal overload protection.
  • Discharge connection: 1/4 in. MNPT discharge type.
  • Included components: Polyethylene strainer and stripped end wire.
  • Size: Approximately 5.4 in. L x 2.9 in. W x 5.55 in. H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.