Single Cartridge Pusher Mechanical Seal

  • Mfr # C100006999
  • Zoro # G023944340
product price: 
$
1,014.99
/ea
Free Shipping & Returns

Key Features

Gland Bolt Circle Diameter - Minimum
2.875 in
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Gland Slot Angle
45 Degrees
Chamber Depth - Minimum
0.66 in
Product Type
Cartridge Mechanical Seal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100006999
Zoro #
G023944340
UPC #
-
Country of Origin
Mexico

Dimensions

Gland Bolt Circle Diameter - Minimum
2.875 in
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Chamber Depth - Minimum
0.66 in
Installed Outer Diameter - Maximum
3.75 in
Chamber Bore Diameter - Maximum
2 in
Gland Slot Diameter - Maximum
0.44 in
For Shaft Diameter
1 1/8 in
Chamber Bore Diameter - Minimum
1.75 in

Details

Item
Cartridge Pusher Mechanical Seal
Gland Slot Angle
45 Degrees
Product Type
Cartridge Mechanical Seal
Gland Plate Port Function
Flush
Gland Gasket Material
PTFE
For Shaft Rotation Direction
CW/CCW
Standards
ANSI/ASME B73.1&2, ISO 21049
Shaft Speed - Maximum
3,600 RPM
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
240 psi
Cartridge Style
Single
Spring Configuration
Multiple Spring
Number of Gland Mounting Slots
4
Manufacturer Material Code
5ZAZ
Spring Material
Metal Alloy
Ring Material
Silicon Carbide
First Obstruction Distance - Minimum
1.51 in
Body Material
316 Stainless Steel
Gasket Material
FEPM

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews