Plug-In Utility Pump, 10ft, 8.125 in H, 115V AC

  • Mfr # 505715

  • Zoro # G501985193


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded Electric
HP
1/6
Switch Actuation
Diaphragm
Body Material
Cast Aluminum
Cord Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
505715
Zoro #
G501985193
UPC #
0029753004639
Country of Origin
China

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
1 yr
Width at Widest Point
7 1/2 in
Discharge Dia.
1 in
Overall Height
8 1/8 in
Body Diameter
4 3/8 in
Sump Pit Diameter - Minimum
8 in
Discharge Internal Diameter
1 in
Operating Water Depth - Minimum
1/2 in
Solids Diameter - Maximum
1/16 in
Depth Pumped - Minimum
1/16 in

Details

Power Source
Corded Electric
HP
1/6
Switch Actuation
Diaphragm
Body Material
Cast Aluminum
Max. Head
26 ft
Impeller Material
Nylon
Shaft Seal Material - Pumps
Fluoroelastomer
RPM
3,450 RPM
Agency Compliance
cULus
Amps
2 AC A
Item
Plug-In Utility Pump
Series
5-ASP
Hz
60 Hz
Max. Liquid Temp.
120 Degrees F
Includes
3/4 in GHT
Phase
Single
Discharge Gender
Female
Duty Cycle
Continuous
Flow Rate @ 20 Ft. of Head
8.8 gpm
Flow Rate @ 10 Ft. of Head
19.85 gpm
Rated Voltage
115V AC
Discharge
1 in FNPT
Flow Rate @ 5 Ft. of Head
23.25 gpm
Discharge Standard
NPT
Standards
cULus
Frequency
60 Hz
Liquid Temperature - Maximum
86 Degrees F
Motor Housing Material
Aluminum
Feet of Head - Maximum
26 ft
For Media Type
Clear Water
Flow Rate - Maximum
25 gpm
Rotation Speed - Maximum
3,450 RPM
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Current
2.00 A
Flow Rate @ 5 ft of Head
23.3 gpm
Shaft Seal Material
Fluoroelastomer
Flow Rate @ 10 ft of Head
19.9 gpm
Horsepower
1/6 hp
Volute Material
Nylon

Description

Continuous-duty rated for homeowner, DIYer, and contractor, Little Giant's 5-Series utility pump is the embodiment of endurance and performance from a utility pump. Multiple switch options for automatic operation give application flexibility. Available in different cord lengths to meet your specific application needs. Weighing just under 8 lbs and producing 1500 gph, the 5-Series utility pump is truly a Little Giant! The compact and robust 5-Series utility pump is rated for continuous duty - allowing for a wide range of applications and uses. Featuring six models, these fully submersible pumps are ideal for light commercial and multipurpose residential applications where water removal, transfer, or circulation is necessary. Features & Benefits


•1/6 horsepower oil-free PSC motor is environmentally friendly and delivers 1500 gph maximum capacity
•Epoxy-coated cast aluminum pump housing gives strength and heat dissipation for both consumer and professional use
•1" discharge with 3/4" garden hose adapter
•Removable screen for easy cleaning
•1/8" pump down with screen and 1/16" pump down without screen reduces cleanup time

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.