Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, circulating, 170gph, 115V

  • Mfr # 518087

  • Zoro # G0613308


product price: $101.99
/ea
Free Shipping & Returns

Key Features

HP
1/125
Voltage
115V
Amps
0.6 A
Cord Length
10 ft
Max. GPM @ Head
170 gph @ 1 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518087
Zoro #
G0613308
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
10 ft
Inlet/Outlet Size
1/4" FNPT / 1/2" MNPT
Overall Height
3.4 in
Compatible Intake Pipe Size
1/2 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1/2 in
Overall Width
2.8 in
Overall Length
3.8 in

Details

Item
Centrifugal Pump
HP
1/125
Voltage
115V
Amps
0.6 A
Max. GPM @ Head
170 gph @ 1 ft.
Pump Type
Epoxy Encapsulated, Direct Drive Pump
Min. GPM @ Head
100 gph @ 5 ft.
Housing Material
Glass Filled Polyester
Connection Style
NPT
Standards
cCSAus
Impeller Material
Nylon
Seal Material
Fluoroelastomer
Flow Rate @ 5 ft of Head (Maximum)
100 gph
Maximum Flow Rate
170 gph
Series
1-EA
Feet of Head (Minimum)
1 ft
Nameplate Voltage
115V AC
Frequency
60 Hz
Horsepower
1/125 hp
Discharge Type
NPT
Suction Lift (Maximum)
7 ft
Flow Rate @ 1 ft of Head (Maximum)
170 gph
Maximum Feet of Head
5 ft
Pump Housing Material
Plastic
Maximum Media Temperature
120 Degrees F
Motor Sealing
Epoxy Encapsulated
Pumping Application
Air Conditioning Systems, Machine Tool Coolants, Statuary Fountains, Water Displays
Intake Type
NPT
Thermal Overload Protection
Yes
Minimum Flow Rate
100 gph
Shut Off Pressure (Maximum)
3 psi

Description

Centrifugal Pump, Pump Housing Material Plastic, Horsepower 1/125 hp, Nameplate Voltage 115V AC, Flow Rate @ 1 ft of Head (Maximum) 170 gph, Flow Rate @ 5 ft of Head (Maximum) 100 gph, Maximum Feet of Head 5 ft, Compatible Intake Pipe Size 1/4 in, 1/2 in, Compatible Discharge Pipe Size 1/2 in, Intake Type NPT, Discharge Type NPT, Cord Length 10 ft, Motor Sealing Epoxy Encapsulated, Amps 0.6 A, Feet of Head (Minimum) 1 ft, Maximum Flow Rate 170 gph, Minimum Flow Rate 100 gph, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.