Pump Tubing, 3/8 in, 100 ft, Vinyl
Mfr # 599107
Zoro # G104230324
product price:Â $74.09
/eaKey Features
Tube Length
100 ft
Compatible with Series Family
VCCA, VCL, VCMA, VCMX
Inside Diameter (ID)
3/8 in
Tube Material
Vinyl
Compatible with Series
VCCA, VCL, VCMA, VCMX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
599107
Zoro #
G104230324
UPC #
-
Country of Origin
United States
Dimensions
Tube Length
100 ft
Inside Diameter (ID)
3/8 in
Inside Diameter
3/8 in
Details
Item
Condensate Removal Pump Tubing
Compatible with Series Family
VCCA, VCL, VCMA, VCMX
Tube Material
Vinyl
Compatible with Series
VCCA, VCL, VCMA, VCMX
Description
Condensate Removal Pump Tubing, Compatible with Series VCCA, VCL, VCMA, VCMX, Compatible with Series Family VCCA, VCL, VCMA, VCMX, Inside Diameter (ID) 3/8 in, Tube Length 100 ft, Tube Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.