Zoro Homepage

Sewage Basin, 4inx2in, 2in Vent, 32.56in H

  • Mfr # 513611

  • Zoro # G1617887


product price: $387.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Cord Access
Yes
Length
24"
Material of Construction
Plastic
Basin Height
32.56"
Outlet
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513611
Zoro #
G1617887
UPC #
010121149540
Country of Origin
United States

Dimensions

Length
24"
Basin Height
32.56"
Width
24"
Height
32.56"
Vent Size
2 in
Overall Height
32 9/16 in
Inlet Dia.
4 in
For Vent Pipe Diameter
2 in
Inlet Diameter
4 in
Outlet Diameter
2 in
Overall Diameter
22 in

Details

Cord Access
Yes
Item
Sewage Basin
Material of Construction
Plastic
Outlet
2 in
Basin Material
Plastic
Vent
2"
Inlet
4"
Basin Capacity
41.0 gal.
Capacity
41 gal
Material
Plastic
Radon Mitigation
Not Radon Mitigating
Basin Type
Sewage Basin
Compatible Manufacturer Part Number
10SF2V2D, 10SF2V2DA1, 10SP2V2D, 16SF2V2D, 9SF2V2D, 9SF2V2DA1, 9SP2V2D, PPS2V2D
For Number of Pumps
1
Environment
Indoor

Description

Sewage Basin, Material Plastic, Capacity 41 gal, Vent Size 2 in, Inlet Dia. 4 in, Overall Height 32 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.