Zoro Homepage

SewageEjectorPump, 20ft, 0.5hp, 208to230VAC

  • Mfr # 10SC-CIM

  • Zoro # G315820796


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
3 yr
Cord Length
20 ft
Impeller Material
Nylon
Phase
Single
Switch Actuation
No Switch Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10SC-CIM
Zoro #
G315820796
UPC #
0010121002975
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
20 ft
Body Diameter
8 5/8 in
Discharge Diameter
2 in
Width at Widest Point
10 3/8 in
Solids Diameter - Maximum
2 in
Overall Height
14 in
Sump Pit Diameter - Minimum
18 in

Details

Impeller Material
Nylon
Item
Sewage Ejector Pump
Phase
Single
Switch Actuation
No Switch Included
Discharge Standard
NPT
Rated Voltage
208 to 230V AC
Switch Electrical Connection
No Switch Included
Flow Rate @ 10 ft of Head
100 gpm
Discharge Gender
Female
Rotation Speed - Maximum
0.833333333 RPM
Requires Control Panel
No Control Panel Required
Volute Material
Cast Iron
Standards
CSA
Liquid Temperature - Maximum
140 Degrees F
Discharge Orientation
Vertical
Duty Cycle
Continuous
Series
10SC-CIM
Current
5.50/5.50 A
Frequency
50/60 Hz
For Media Type
Sewage Water
Power Source
Corded Electric
Horsepower
1/2 hp
Motor Housing Material
Cast Iron
Feet of Head - Maximum
25 ft
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Nylon, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 10 3/8 in, Overall Height 14 in, Cord Length 20 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.