Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorSystem, 20ft, 0.4hp, 120VAC

  • Mfr # 509685

  • Zoro # G1618130


product price: $763.99
/ea
Free Shipping & Returns

Key Features

Tank Length
24"
Pump HP
4/10
Outlet
2"
Phase
Single
Basin Height
32 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509685
Zoro #
G1618130
UPC #
010121147706
Country of Origin
United States

Dimensions

Tank Length
24"
Basin Height
32 5/8 in
Cord Size
18-3
Cord Length - Pumps
20 ft.
Cord Length
20 ft
Basin Dia.
24 in
Vent Size
2 in
Inlet Dia.
4 in
Pump Discharge Diameter
2 in
Discharge Diameter
2 in
Inlet Diameter
4 in
Basin Diameter
24 in

Details

Pump HP
4/10
Outlet
2"
Phase
Single
Item
Sewage Ejector System
Motor RPM
1750
Application
Sewage Transfer
Voltage
115
Voltage - Pumps
120VAC
Max. Liquid Temp.
120 Degrees F
Amps
8.5
Item - Sump/Sewage Pump Systems
Simplex Sewage System
Cover Material
Structural Foam Polyethylene
Max. Head - Pumps
20 ft.
GPM of Water @ 15 Ft. of Head
30
Inlet
4 in
Features
Radial Rib Design for Extra Strength, Molded Inlet Hub, Pump Access Cover
Switch Type - Pumps
Vertical
Hz
60 Hz
Basin Capacity
41 gal
Discharge NPT
2" F
GPM of Water @ 10 Ft. of Head
70
HP
4/10
GPM of Water @ 5 Ft. of Head
110
Input Phase AC
1
Amps - Pumps
8.50
Max. Head
20 ft
Basin Material
Polyethylene
Pump Body Material
Polyethylene
RPM
1,750 RPM
Number of Pumps
1
Rated Voltage
120V AC
Phase - Pumps
1
Flow Rate @ 15 Ft. of Head
30 gpm
Switch Actuation
Diaphragm
Flow Rate @ 5 Ft. of Head
110 gpm
Flow Rate @ 10 Ft. of Head
70 gpm
Switch Electrical Connection
Piggyback
Alarm Included
No
Horsepower
2/5 hp
Rotation Speed - Maximum
1,750 RPM
Feet of Head - Maximum
20 ft
Flow Rate @ 10 ft of Head
70 gpm
Includes Alarm
No Alarm Included
Frequency
60 Hz
Liquid Temperature - Maximum
120 Degrees F

Description

Simplex Sewage System, PSC, 4/10 HP, Switch Vertical, Voltage 115, 60 Hz, 1 Phase, Amps 8.5, Inlet 4 In., Outlet 2 In., GPM of Water @ 5 Ft. of Head 110, Max. Temp. 120 Degrees F, Cord Length 20 ft., RPM 1750, No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.