Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageGrinderPump, 30ft, Single, 230VAC

  • Mfr # IGP-A231-30

  • Zoro # G015890525


product price: $2,528.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Brass
Manufacturers Warranty Length
2 yr
Phase
Single
Includes
GLK-SST Grinder Leg Kit
Cord Length
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IGP-A231-30
Zoro #
G015890525
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
30 ft
Discharge Diameter
1 1/4 in
Width at Widest Point
11 1/2 in
Overall Height
18 5/8 in
Overall Width
11 3/8 in
Overall Length
9 5/8 in

Details

Item
Sewage Grinder Pump
Impeller Material
Brass
Phase
Single
Includes
GLK-SST Grinder Leg Kit
Switch Actuation
Vertical Float
Volute Material
Cast Iron
Series
IGP
Discharge Standard
NPT
Rated Voltage
230V AC
Horsepower
2 hp
Liquid Temperature - Maximum
104 Degrees F
Feet of Head - Maximum
130 ft
Standards
cCSAus
Power Source
Corded Electric
For Media Type
Sewage Water
Rotation Speed - Maximum
3,450 RPM
Motor Design
Capacitor-Start/Run
Duty Cycle
Continuous
Requires Control Panel
Control Panel Required
Discharge Gender
Female
Application
Waste Removal
Flow Rate @ 10 ft of Head
33 gpm
Shaft Seal Material
Carbon/Ceramic
Discharge Orientation
Vertical
Switch Electrical Connection
No Switch Included
Current
13.9 A
Motor Housing Material
Cast Iron

Description

Sewage Grinder Pump, Rated Voltage 230V AC, Impeller Material Brass, Switch Actuation Vertical Float, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/2 in, Overall Height 18 5/8 in, Cord Length 30 ft, Overall Width 11 3/8 in, Overall Length 9 5/8 in, Duty Cycle Continuous, Manufacturers Warranty Length 2 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.