Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageGrinderPump, 30ft, Single, 230VAC

  • Mfr # IGP-M231-30

  • Zoro # G015890440


product price: $2,186.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Impeller Material
Brass
Cord Length
30 ft
Manufacturers Warranty Length
2 yr
Switch Actuation
Vertical Float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IGP-M231-30
Zoro #
G015890440
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
30 ft
Manufacturers Warranty Length
2 yr
Overall Height
16 1/8 in
Overall Length
9 5/8 in
Width at Widest Point
11 1/2 in
Overall Width
11 3/8 in
Discharge Diameter
1 1/4 in

Details

Phase
Single
Impeller Material
Brass
Item
Sewage Grinder Pump
Switch Actuation
Vertical Float
Liquid Temperature - Maximum
104 Degrees F
Rated Voltage
230V AC
Rotation Speed - Maximum
3,450 RPM
Shaft Seal Material
Carbon/Ceramic
Flow Rate @ 10 ft of Head
33 gpm
Feet of Head - Maximum
130 ft
Duty Cycle
Continuous
Series
IGP
Power Source
Corded Electric
Motor Housing Material
Cast Iron
Discharge Gender
Female
Discharge Standard
NPT
Volute Material
Cast Iron
Requires Control Panel
Control Panel Required
Switch Electrical Connection
No Switch Included
Motor Design
Capacitor-Start/Run
For Media Type
Sewage Water
Discharge Orientation
Vertical
Standards
cCSAus
Application
Waste Removal
Horsepower
2 hp
Current
13.9 A

Description

Sewage Grinder Pump, Rated Voltage 230V AC, Impeller Material Brass, Switch Actuation Vertical Float, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/2 in, Overall Height 16 1/8 in, Cord Length 30 ft, Overall Width 11 3/8 in, Overall Length 9 5/8 in, Duty Cycle Continuous, Manufacturers Warranty Length 2 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.