Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shallow Well Jet Pump, 1/2hp, 16.7A

  • Mfr # 558274

  • Zoro # G209135807


product price: $691.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Inlet
1 1/4 in FNPT
Includes
Pressure switch, drain plug, pressure gauge
Amps
16.7A A
Flow Rate @ 10 Ft. Lift @ 40 PSI
10.4 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558274
Zoro #
G209135807
UPC #
0010121119505
Country of Origin
Mexico

Dimensions

Overall Width
9 in
Overall Height
9 1/100 in
Overall Length
17 3/10 in
Inlet Dia.
1 1/4 in
Inlet Diameter
1 1/4 in
Manufacturer Warranty Length
2 yr
Discharge Diameter
1 in

Details

HP
1/2 hp
Item
Shallow Well Jet Pump
Inlet
1 1/4 in FNPT
Includes
Pressure switch, drain plug, pressure gauge
Amps
16.7A A
Flow Rate @ 10 Ft. Lift @ 40 PSI
10.4 gpm
Discharge
1 in FNPT
Motor Enclosure
ODP
Application
Ground Water Extraction
Flow Rate @ 10 Ft. Lift @ 30 PSI
11 gpm
Max. Inlet Pressure
64.2 psi
Flow Rate @ 10 Ft. Lift @ 50 PSI
6 gpm
Inlet Standard
NPT
Discharge Standard
NPT
Max. Suction Lift
25 ft
Rated Voltage
115/230V AC
Inlet Pressure - Maximum
64.2 psi
Product Type
Shallow Well Jet Pump
Media Temperature - Maximum
120 Degrees F
Power Source
Corded Electric
Case Pressure - Maximum
75 psi
Series
JP-050-C
Frequency
60 Hz
Standards
CSA listed
Flow Rate - Maximum
12.8 gpm
Suction Lift - Maximum
25 ft
Includes Ejector
Ejector Included
Discharge Gender
Female
Priming
Self-Priming
Best Efficiency Flow
9.6 gpm
Phase
Single
Pump Technology
Centrifugal
NSF Certifications for Food and Drinking Water
NSF 372
Full Load Current
16.7A
Pressure Switch Setting - Maximum
66 psi
Media Temperature - Minimum
33 Degrees F
Motor Enclosure Design
Open Drip Proof
Horsepower
1/2 hp
Best Efficiency Head
15 ft
Pressure Switch Setting - Minimum
24 psi
Inlet Gender
Female
For Media Type
Clear Water
Shut Off Pressure - Maximum
64.2 psi
Installation
Floor Standing

Description

Shallow Well Jet Pump, HP 1/2 hp, Rated Voltage 115/230V AC, Amps 16.7A A, Flow Rate @ 10 Ft. Lift @ 30 PSI 11 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 10.4 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 6 gpm, Max. Suction Lift 25 ft, Inlet 1 1/4 in FNPT, Discharge 1 in FNPT, Max. Inlet Pressure 64.2 psi, Overall Length 17 3/10 in, Overall Width 9 in, Overall Height 9 1/100 in, Includes Pressure switch, drain plug, pressure gauge, Motor Enclosure ODP

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.