Submersible Pump, 1 1/2 hp, 230V AC, 3 Wires, 10.6 A, 11 Stages, 16 gpm

  • Mfr # 559183

  • Zoro # G405293479


product price:  $2,830.00
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Number of Wires
3
Amps
10.6 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
559183
Zoro #
G405293479
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Pump Diameter
3.9 in
Manufacturer Warranty Length
2 yr
Bore Diameter - Minimum
4 in
Discharge Diameter
1 1/4 in

Details

HP
1 1/2 hp
Item
Submersible Pump
Number of Wires
3
Amps
10.6 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
16 gpm
Number of Stages
11
Discharge Head Material
Thermoplastic
Flow Rate @ 100 Ft. @ 40 PSI
22 gpm
Flow Rate @ 100 Ft. @ 50 PSI
21 gpm
Impeller Material
Acetal
Phase
Single
Shaft Material
17-4 PH Stainless Steel
Max. Head
467 ft
Flow Rate @ 150 Ft. @ 50 PSI
17.5 gpm
Flow Rate @ 150 Ft. @ 40 PSI
19.5 gpm
Max. Operating Temp.
120 Degrees F
Application
Ground Water Extraction
Series
W16G15S11-32P
Discharge Gender
Female
Flow Rate - Maximum
25 gpm
Thermal Protection
Auto
NSF Certifications for Food and Drinking Water
NSF 61
Pump Technology
Centrifugal
Best Efficiency Head
120 ft
Product Type
Submersible Deep Well Pump
Installation
Submersible
Horsepower
1 1/2 hp
Requires Control Panel
Control Panel Required
Frequency
60 Hz
Media Temperature - Minimum
33 Degrees F
Power Source
Corded Electric
Full Load Current
10.6 A
Priming
Self-Priming
For Media Type
Clear Water
Net Positive Suction Head Required
2 ft of head
Media Temperature - Maximum
120 Degrees F
Best Efficiency Flow
21 gpm
Discharge Standard
NPT
Feet of Head - Maximum
395 ft
Number of Speeds
1

Description

Submersible Pump, HP 1 1/2 hp, Rated Voltage 230V AC, Amps 10.6 A, Phase - Pumps 1, Number of Stages 11, Number of Wires 3, Discharge Head Material Thermoplastic, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 16 gpm, Flow Rate @ 100 Ft. @ 40 PSI 22 gpm, Flow Rate @ 100 Ft. @ 50 PSI 21 gpm, Flow Rate @ 150 Ft. @ 40 PSI 19.5 gpm, Flow Rate @ 150 Ft. @ 50 PSI 17.5 gpm, Max. Head 467 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 120 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.