Submersible Pump, 1 hp, 230V AC, 2 Wires, 8.2 A, 10 Stages, 12 gpm

  • Mfr # 559143

  • Zoro # G805293468


product price:  $1,408.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Number of Wires
2
Amps
8.2 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559143
Zoro #
G805293468
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Pump Diameter
3.9 in
Manufacturer Warranty Length
2 yr
Bore Diameter - Minimum
4 in
Discharge Diameter
1 1/4 in

Details

HP
1 hp
Item
Submersible Pump
Number of Wires
2
Amps
8.2 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
12 gpm
Number of Stages
10
Discharge Head Material
Thermoplastic
Flow Rate @ 100 Ft. @ 40 PSI
15.1 gpm
Flow Rate @ 100 Ft. @ 50 PSI
14.2 gpm
Impeller Material
Acetal
Shaft Material
17-4 PH Stainless Steel
Phase
Single
Flow Rate @ 150 Ft. @ 40 PSI
13.2 gpm
Max. Head
444 ft
Max. Operating Temp.
120 Degrees F
Flow Rate @ 150 Ft. @ 50 PSI
12.2 gpm
Application
Ground Water Extraction
Number of Speeds
1
Priming
Self-Priming
Requires Control Panel
No Control Panel Required
Product Type
Submersible Deep Well Pump
Full Load Current
8.2 A
Frequency
60 Hz
Power Source
Corded Electric
NSF Certifications for Food and Drinking Water
NSF 61
Discharge Gender
Female
Series
W12G10S10-22P
Feet of Head - Maximum
421 ft
Horsepower
1 hp
Best Efficiency Head
160 ft
Media Temperature - Maximum
120 Degrees F
Flow Rate - Maximum
16.5 gpm
Media Temperature - Minimum
33 Degrees F
For Media Type
Clear Water
Net Positive Suction Head Required
2 ft of head
Installation
Submersible
Pump Technology
Centrifugal
Best Efficiency Flow
14 gpm
Discharge Standard
NPT
Thermal Protection
Auto

Description

Submersible Pump, HP 1 hp, Rated Voltage 230V AC, Amps 8.2 A, Phase - Pumps 1, Number of Stages 10, Number of Wires 2, Discharge Head Material Thermoplastic, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 12 gpm, Flow Rate @ 100 Ft. @ 40 PSI 15.1 gpm, Flow Rate @ 100 Ft. @ 50 PSI 14.2 gpm, Flow Rate @ 150 Ft. @ 40 PSI 13.2 gpm, Flow Rate @ 150 Ft. @ 50 PSI 12.2 gpm, Max. Head 444 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 120 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.