Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Pump, 1 hp, 230V AC, 2 Wires, 8.2 A, 8 Stages, 16 gpm

  • Mfr # 559146

  • Zoro # G005293473


product price: $1,353.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Number of Wires
2
Amps
8.2 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559146
Zoro #
G005293473
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Bore Diameter - Minimum
4 in
Pump Diameter
3.9 in
Manufacturer Warranty Length
2 yr
Discharge Diameter
1 1/4 in

Details

Item
Submersible Pump
HP
1 hp
Number of Wires
2
Amps
8.2 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
16 gpm
Number of Stages
8
Discharge Head Material
Thermoplastic
Flow Rate @ 100 Ft. @ 40 PSI
18 gpm
Flow Rate @ 100 Ft. @ 50 PSI
15 gpm
Shaft Material
17-4 PH Stainless Steel
Phase
Single
Impeller Material
Acetal
Max. Head
343 ft
Max. Operating Temp.
120 Degrees F
Flow Rate @ 150 Ft. @ 40 PSI
12 gpm
Application
Ground Water Extraction
Requires Control Panel
No Control Panel Required
Power Source
Corded Electric
Best Efficiency Flow
20 gpm
Product Type
Submersible Deep Well Pump
Pump Technology
Centrifugal
For Media Type
Clear Water
Media Temperature - Minimum
33 Degrees F
Thermal Protection
Auto
Net Positive Suction Head Required
2 ft of head
Number of Speeds
1
Frequency
60 Hz
Full Load Current
8.2 A
Horsepower
1 hp
Feet of Head - Maximum
288 ft
Best Efficiency Head
100 ft
Installation
Submersible
Priming
Self-Priming
Flow Rate - Maximum
27 gpm
Discharge Gender
Female
NSF Certifications for Food and Drinking Water
NSF 61
Series
W16G10S8-22P
Media Temperature - Maximum
120 Degrees F
Discharge Standard
NPT

Description

Submersible Pump, HP 1 hp, Rated Voltage 230V AC, Amps 8.2 A, Phase - Pumps 1, Number of Stages 8, Number of Wires 2, Discharge Head Material Thermoplastic, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 16 gpm, Flow Rate @ 100 Ft. @ 40 PSI 18 gpm, Flow Rate @ 100 Ft. @ 50 PSI 15 gpm, Flow Rate @ 150 Ft. @ 40 PSI 12 gpm, Flow Rate @ 150 Ft. @ 50 PSI Not Applicable, Max. Head 343 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 120 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.