Submersible Pump, 1 hp, 230V AC, 3 Wires, 8.2 A, 15 Stages, 5 gpm

  • Mfr # 559172

  • Zoro # G705293551


product price:  $1,538.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Number of Wires
3
Amps
8.2 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559172
Zoro #
G705293551
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Pump Diameter
3.9 in
Discharge Diameter
1 1/4 in
Manufacturer Warranty Length
2 yr
Bore Diameter - Minimum
4 in

Details

HP
1 hp
Item
Submersible Pump
Number of Wires
3
Amps
8.2 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
5 gpm
Number of Stages
15
Discharge Head Material
Thermoplastic
Phase
Single
Impeller Material
Acetal
Shaft Material
17-4 PH Stainless Steel
Max. Operating Temp.
120 Degrees F
Max. Head
615 ft
Application
Ground Water Extraction
Net Positive Suction Head Required
120 ft of head
Power Source
Corded Electric
Frequency
60 Hz
Priming
Self-Priming
Discharge Gender
Female
For Media Type
Clear Water
Media Temperature - Minimum
33 Degrees F
Installation
Submersible
Flow Rate - Maximum
7 gpm
Series
W5G10S15-32P
Pump Technology
Centrifugal
Horsepower
1 hp
Best Efficiency Flow
6 gpm
Full Load Current
8.2 A
Feet of Head - Maximum
609 ft
Discharge Standard
NPT
NSF Certifications for Food and Drinking Water
NSF 61
Requires Control Panel
Control Panel Required
Media Temperature - Maximum
120 Degrees F
Number of Speeds
1
Thermal Protection
Auto
Product Type
Submersible Deep Well Pump
Best Efficiency Head
360 ft

Description

Submersible Pump, HP 1 hp, Rated Voltage 230V AC, Amps 8.2 A, Phase - Pumps 1, Number of Stages 15, Number of Wires 3, Discharge Head Material Thermoplastic, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 5 gpm, Flow Rate @ 100 Ft. @ 40 PSI Not Applicable, Flow Rate @ 100 Ft. @ 50 PSI Not Applicable, Flow Rate @ 150 Ft. @ 40 PSI Not Applicable, Flow Rate @ 150 Ft. @ 50 PSI Not Applicable, Max. Head 615 ft, Discharge Dia. 1 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.