Submersible Pump, 1/2 hp, 230V AC, 2 Wires, 10 A, 5 Stages, 12 gpm

  • Mfr # 559160

  • Zoro # G105293533


product price:  $1,629.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Number of Wires
2
Amps
10 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559160
Zoro #
G105293533
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Pump Diameter
3.9 in
Bore Diameter - Minimum
4 in
Manufacturer Warranty Length
2 yr
Discharge Diameter
1 1/4 in

Details

Item
Submersible Pump
HP
1/2 hp
Number of Wires
2
Amps
10 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
12 gpm
Number of Stages
5
Discharge Head Material
Stainless Steel
Phase
Single
Impeller Material
Acetal
Shaft Material
17-4 PH Stainless Steel
Max. Operating Temp.
120 Degrees F
Max. Head
244 ft
Application
Ground Water Extraction
Thermal Protection
Auto
Requires Control Panel
No Control Panel Required
Frequency
60 Hz
Installation
Submersible
Discharge Gender
Female
NSF Certifications for Food and Drinking Water
NSF 61
Pump Technology
Centrifugal
For Media Type
Clear Water
Best Efficiency Head
60 ft
Priming
Self-Priming
Media Temperature - Maximum
120 Degrees F
Number of Speeds
1
Net Positive Suction Head Required
2 ft of head
Flow Rate - Maximum
16.3 gpm
Best Efficiency Flow
13 gpm
Media Temperature - Minimum
33 Degrees F
Discharge Standard
NPT
Feet of Head - Maximum
212 ft
Product Type
Submersible Deep Well Pump
Horsepower
1/2 hp
Full Load Current
10 A
Power Source
Corded Electric
Series
W12G05S5-22S

Description

Submersible Pump, HP 1/2 hp, Rated Voltage 230V AC, Amps 10 A, Phase - Pumps 1, Number of Stages 5, Number of Wires 2, Discharge Head Material Stainless Steel, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 12 gpm, Flow Rate @ 100 Ft. @ 40 PSI Not Applicable, Flow Rate @ 100 Ft. @ 50 PSI Not Applicable, Flow Rate @ 150 Ft. @ 40 PSI Not Applicable, Flow Rate @ 150 Ft. @ 50 PSI Not Applicable, Max. Head 244 ft, Discharge Dia. 1 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.