Submersible Pump, 1/2 hp, 230V AC, 2 Wires, 5 A, 8 Stages, 5 gpm

  • Mfr # 559152

  • Zoro # G905293535


product price:  $1,232.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Number of Wires
2
Amps
5 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559152
Zoro #
G905293535
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Discharge Diameter
1 1/4 in
Manufacturer Warranty Length
2 yr
Bore Diameter - Minimum
4 in
Pump Diameter
3.9 in

Details

Item
Submersible Pump
HP
1/2 hp
Number of Wires
2
Amps
5 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
5 gpm
Number of Stages
8
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
7 gpm
Flow Rate @ 100 Ft. @ 50 PSI
6 gpm
Phase
Single
Impeller Material
Acetal
Shaft Material
17-4 PH Stainless Steel
Flow Rate @ 150 Ft. @ 50 PSI
4.5 gpm
Max. Head
315 ft
Flow Rate @ 150 Ft. @ 40 PSI
5.5 gpm
Max. Operating Temp.
120 Degrees F
Application
Ground Water Extraction
Net Positive Suction Head Required
2 ft of head
Media Temperature - Maximum
120 Degrees F
Frequency
60 Hz
Best Efficiency Head
140 ft
Horsepower
1/2 hp
NSF Certifications for Food and Drinking Water
NSF 61
Requires Control Panel
No Control Panel Required
Series
W5G05S8-22S
Priming
Self-Priming
Flow Rate - Maximum
7 gpm
Pump Technology
Centrifugal
Installation
Submersible
Number of Speeds
1
Feet of Head - Maximum
312 ft
Product Type
Submersible Deep Well Pump
Power Source
Corded Electric
Full Load Current
5 A
Thermal Protection
Auto
For Media Type
Clear Water
Discharge Standard
NPT
Media Temperature - Minimum
33 Degrees F
Discharge Gender
Female
Best Efficiency Flow
6 gpm

Description

Submersible Pump, HP 1/2 hp, Rated Voltage 230V AC, Amps 5 A, Phase - Pumps 1, Number of Stages 8, Number of Wires 2, Discharge Head Material Stainless Steel, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 5 gpm, Flow Rate @ 100 Ft. @ 40 PSI 7 gpm, Flow Rate @ 100 Ft. @ 50 PSI 6 gpm, Flow Rate @ 150 Ft. @ 40 PSI 5.5 gpm, Flow Rate @ 150 Ft. @ 50 PSI 4.5 gpm, Max. Head 315 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 120 Degrees F, Nominal Voltage 230 VAC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.