Submersible Pump, 3/4 hp, 230V AC, 2 Wires, 6.8 A, 5 Stages, 22 gpm

  • Mfr # 559148

  • Zoro # G105293397


product price:  $1,367.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Number of Wires
2
Amps
6.8 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559148
Zoro #
G105293397
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Pump Diameter
3.9 in
Bore Diameter - Minimum
4 in
Manufacturer Warranty Length
2 yr
Discharge Diameter
1 1/4 in

Details

HP
3/4 hp
Item
Submersible Pump
Number of Wires
2
Amps
6.8 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
22 gpm
Number of Stages
5
Discharge Head Material
Thermoplastic
Shaft Material
17-4 PH Stainless Steel
Phase
Single
Impeller Material
Acetal
Max. Operating Temp.
120 Degrees F
Max. Head
190 ft
Application
Ground Water Extraction
Requires Control Panel
No Control Panel Required
Number of Speeds
1
Pump Technology
Centrifugal
Best Efficiency Head
60 ft
Net Positive Suction Head Required
2 ft of head
Media Temperature - Minimum
33 Degrees F
Horsepower
3/4 hp
For Media Type
Clear Water
Best Efficiency Flow
24 gpm
Full Load Current
6.8 A
Product Type
Submersible Deep Well Pump
Thermal Protection
Auto
Media Temperature - Maximum
120 Degrees F
Discharge Standard
NPT
Discharge Gender
Female
NSF Certifications for Food and Drinking Water
NSF 61
Installation
Submersible
Priming
Self-Priming
Frequency
60 Hz
Feet of Head - Maximum
188 ft
Flow Rate - Maximum
30 gpm
Power Source
Corded Electric
Series
W22G07S5-22P

Description

Submersible Pump, HP 3/4 hp, Rated Voltage 230V AC, Amps 6.8 A, Phase - Pumps 1, Number of Stages 5, Number of Wires 2, Discharge Head Material Thermoplastic, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 22 gpm, Flow Rate @ 100 Ft. @ 40 PSI Not Applicable, Flow Rate @ 100 Ft. @ 50 PSI Not Applicable, Flow Rate @ 150 Ft. @ 40 PSI Not Applicable, Flow Rate @ 150 Ft. @ 50 PSI Not Applicable, Max. Head 190 ft, Discharge Dia. 1 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.