Submersible Pump, 3/4 hp, 230V AC, 2 Wires, 6.8 A, 6 Stages, 16 gpm

  • Mfr # 559164

  • Zoro # G405293493


product price:  $1,322.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Number of Wires
2
Amps
6.8 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559164
Zoro #
G405293493
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Pump Diameter
3.9 in
Manufacturer Warranty Length
2 yr
Bore Diameter - Minimum
4 in
Discharge Diameter
1 1/4 in

Details

Item
Submersible Pump
HP
3/4 hp
Number of Wires
2
Amps
6.8 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
16 gpm
Number of Stages
6
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
10 gpm
Phase
Single
Shaft Material
17-4 PH Stainless Steel
Impeller Material
Acetal
Max. Head
257 ft
Max. Operating Temp.
120 Degrees F
Application
Ground Water Extraction
Net Positive Suction Head Required
2 ft of head
Power Source
Corded Electric
Media Temperature - Minimum
33 Degrees F
Requires Control Panel
No Control Panel Required
Best Efficiency Flow
20 gpm
Product Type
Submersible Deep Well Pump
Horsepower
3/4 hp
NSF Certifications for Food and Drinking Water
NSF 61
Best Efficiency Head
60 ft
Discharge Standard
NPT
Series
W16G07S6-22S
Pump Technology
Centrifugal
For Media Type
Clear Water
Frequency
60 Hz
Discharge Gender
Female
Full Load Current
6.8 A
Thermal Protection
Auto
Number of Speeds
1
Installation
Submersible
Media Temperature - Maximum
120 Degrees F
Feet of Head - Maximum
216 ft
Priming
Self-Priming
Flow Rate - Maximum
25 gpm

Description

Submersible Pump, HP 3/4 hp, Rated Voltage 230V AC, Amps 6.8 A, Phase - Pumps 1, Number of Stages 6, Number of Wires 2, Discharge Head Material Stainless Steel, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 16 gpm, Flow Rate @ 100 Ft. @ 40 PSI 10 gpm, Flow Rate @ 100 Ft. @ 50 PSI Not Applicable, Flow Rate @ 150 Ft. @ 40 PSI Not Applicable, Flow Rate @ 150 Ft. @ 50 PSI Not Applicable, Max. Head 257 ft, Discharge Dia. 1 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.