Submersible Pump, 3/4 hp, 230V AC, 3 Wires, 6.8 A, 12 Stages, 5 gpm

  • Mfr # 559171

  • Zoro # G005293527


product price:  $1,475.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Number of Wires
3
Amps
6.8 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
559171
Zoro #
G005293527
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Manufacturer Warranty Length
2 yr
Bore Diameter - Minimum
4 in
Discharge Diameter
1 1/4 in
Pump Diameter
3.9 in

Details

Item
Submersible Pump
HP
3/4 hp
Number of Wires
3
Amps
6.8 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
5 gpm
Number of Stages
12
Discharge Head Material
Thermoplastic
Phase
Single
Impeller Material
Acetal
Shaft Material
17-4 PH Stainless Steel
Flow Rate @ 150 Ft. @ 50 PSI
7 gpm
Max. Head
528 ft
Max. Operating Temp.
120 Degrees F
Application
Ground Water Extraction
Discharge Standard
NPT
Discharge Gender
Female
Requires Control Panel
Control Panel Required
Power Source
Corded Electric
Feet of Head - Maximum
491 ft
For Media Type
Clear Water
Best Efficiency Head
240 ft
Priming
Self-Priming
Number of Speeds
1
Horsepower
3/4 hp
Best Efficiency Flow
6 gpm
Pump Technology
Centrifugal
Net Positive Suction Head Required
60 ft of head
Flow Rate - Maximum
7 gpm
Media Temperature - Maximum
120 Degrees F
Full Load Current
6.8 A
Installation
Submersible
NSF Certifications for Food and Drinking Water
NSF 61
Media Temperature - Minimum
33 Degrees F
Frequency
60 Hz
Series
W5G07S12-32P
Thermal Protection
Auto
Product Type
Submersible Deep Well Pump

Description

Submersible Pump, HP 3/4 hp, Rated Voltage 230V AC, Amps 6.8 A, Phase - Pumps 1, Number of Stages 12, Number of Wires 3, Discharge Head Material Thermoplastic, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 5 gpm, Flow Rate @ 100 Ft. @ 40 PSI Not Applicable, Flow Rate @ 100 Ft. @ 50 PSI Not Applicable, Flow Rate @ 150 Ft. @ 40 PSI Not Applicable, Flow Rate @ 150 Ft. @ 50 PSI 7 gpm, Max. Head 528 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 120 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.