Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Pump, 1/2 hp, 230V AC, 3 Wires, 10 A, 7 Stages, 8 gpm

  • Mfr # 559190

  • Zoro # G405293509


product price: $963.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Number of Wires
3
Amps
10 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559190
Zoro #
G405293509
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Bore Diameter - Minimum
4 in
Discharge Diameter
1 1/4 in
Manufacturer Warranty Length
2 yr
Pump Diameter
3.9 in

Details

Item
Submersible Pump
HP
1/2 hp
Number of Wires
3
Amps
10 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
8 gpm
Number of Stages
7
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
9 gpm
Flow Rate @ 100 Ft. @ 50 PSI
8 gpm
Phase
Single
Impeller Material
Acetal
Shaft Material
17-4 PH Stainless Steel
Max. Head
300 ft
Max. Operating Temp.
120 Degrees F
Application
Ground Water Extraction
Full Load Current
10 A
NSF Certifications for Food and Drinking Water
NSF 61
Best Efficiency Flow
11 gpm
Media Temperature - Minimum
33 Degrees F
Power Source
Corded Electric
Net Positive Suction Head Required
2 ft of head
Requires Control Panel
Control Panel Required
Number of Speeds
1
Best Efficiency Head
80 ft
Product Type
Submersible Deep Well Pump
Installation
Submersible
Flow Rate - Maximum
13 gpm
Discharge Standard
NPT
Priming
Self-Priming
Discharge Gender
Female
Frequency
60 Hz
Media Temperature - Maximum
120 Degrees F
For Media Type
Clear Water
Thermal Protection
Auto
Series
W8G05S7-32S
Pump Technology
Centrifugal
Feet of Head - Maximum
282 ft
Horsepower
1/2 hp

Description

Submersible Pump, HP 1/2 hp, Rated Voltage 230V AC, Amps 10 A, Phase - Pumps 1, Number of Stages 7, Number of Wires 3, Discharge Head Material Stainless Steel, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 8 gpm, Flow Rate @ 100 Ft. @ 40 PSI 9 gpm, Flow Rate @ 100 Ft. @ 50 PSI 8 gpm, Flow Rate @ 150 Ft. @ 40 PSI Not Applicable, Flow Rate @ 150 Ft. @ 50 PSI Not Applicable, Max. Head 300 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 120 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.