Submersible Sump Pump, 20ft, 11.125 in, 115V AC

  • Mfr # 506802

  • Zoro # G301968853


product price: $265.48
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
HP
1/3
Hz
60 Hz
Impeller Material
Nylon
Max. Head
28 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506802
Zoro #
G301968853
UPC #
0010121148994
Country of Origin
China

Dimensions

Cord Length
20 ft
Max. Diameter Solids
1/2 in
Manufacturers Warranty Length
3 yr
Min. Sump Pit Dia.
12 in
Overall Height
11 1/8 in
Width at Widest Point
8 7/8 in
Discharge Dia.
1 1/2 in
Discharge Diameter
1 1/2 in
Sump Pit Diameter - Minimum
18 in
Body Diameter
8 1/2 in
Solids Diameter - Maximum
1/2 in

Details

HP
1/3
Hz
60 Hz
Impeller Material
Nylon
Max. Head
28 ft
Phase
Single
Max. Liquid Temp.
140 Degrees F
Shaft Seal Material - Pumps
Carbon, Ceramic, Nitrile Rubber
Gauge/Conductor
18/3
Amps
5.0 A
Base Material
Polypropylene
Item
Submersible Sump Pump
Thermal Protection
Auto
Agency Compliance
cCSAus Listed
Alarm Included
No
NEC Cord Designation
SJTW
Application
Dewatering, Transfer, Waste Removal
Discharge
1 1/2 in FNPT
Series
6EC-CIM
Discharge Gender
Female
Switch Electrical Connection
No Switch Included
Flow Rate @ 20 Ft. of Head
34 gpm
Flow Rate @ 10 Ft. of Head
50 gpm
Discharge Standard
NPT
Flow Rate @ 5 Ft. of Head
53 gpm
Body Material
Cast Iron
Switch Actuation
No Switch Included
Rated Voltage
115V AC
Flow Rate @ 15 Ft. of Head
42 gpm
Duty Cycle
Continuous
Impeller Design
Semi-Open
For Industry
Residential
Feet of Head - Maximum
28 ft
Includes Alarm
No Alarm Included
Flow Rate @ 10 ft of Head
50 gpm
Installation
Submersible
Hazardous Location Class
Not Rated
Volute Material
Cast Iron
Liquid Temperature - Maximum
140 Degrees F
Power Source
Corded Electric
Horsepower
1/3 hp
Standards
cCSAus
For Media Type
Effluent Water
Operation
Manual
Requires Control Panel
No Control Panel Required
Rotation Speed - Maximum
3,450 RPM
Motor Housing Material
Cast Iron
Frequency
60 Hz
Shaft Seal Material
Ceramic/Nitrile Rubber
Shaft Seal Type
Single Mechanical
Current
5.0 A

Description

Submersible Sump Pump, HP 1/3, Rated Voltage 115V AC, Hz 60 Hz, Amps 5.0 A, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point Not Applicable, On Point Not Applicable, Body Material Cast Iron, Impeller Material Nylon, Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile Rubber, Flow Rate @ 5 Ft. of Head 53 gpm, Flow Rate @ 10 Ft. of Head 50 gpm, Flow Rate @ 15 Ft. of Head 42 gpm, Flow Rate @ 20 Ft. of Head 34 gpm, Max. Head 28 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.