Submersible Well Pump Head, 1 1/2 hp, Not Applicable Wires, Not Applicable, 7 Stages, 35 gpm

  • Mfr # 558524
  • Zoro # G007844727
product price: 
$
1,458.40
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

HP
1 1/2 hp
Nominal Flow Rate
35 gpm
Number of Stages
7
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
45 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
558524
Zoro #
G007844727
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
2 in
Discharge Diameter
2 in
Pump Diameter
3.9 in
Bore Diameter - Minimum
4 in
Manufacturer Warranty Length
2 yr

Details

Item
Submersible Well Pump Head
HP
1 1/2 hp
Nominal Flow Rate
35 gpm
Number of Stages
7
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
45 gpm
Flow Rate @ 100 Ft. @ 50 PSI
45 gpm
Impeller Material
Celcon
Shaft Material
Stainless Steel
Max. Head
235 ft
Required Motor HP
1.5 hp
Flow Rate @ 150 Ft. @ 40 PSI
15 gpm
Flow Rate @ 50 Ft. @ 50 PSI
32 gpm
Max. Operating Temp.
120 Degrees F
Flow Rate @ 50 Ft. @ 40 PSI
42 gpm
Head Material
Stainless Steel
Flow Rate @ 150 Ft. @ 50 PSI
0 gpm
Application
Ground Water Extraction
Installation
Submersible
Series
W35G15S07-PE
Feet of Head - Maximum
230 ft
Best Efficiency Head
80 ft
Required Motor Horsepower
1 1/2 hp
Product Type
Submersible Deep Well Pump Head
Power Source
Corded Electric
Flow Rate - Maximum
46 gpm
Pump Technology
Centrifugal
Best Efficiency Flow
39 gpm
NSF Certifications for Food and Drinking Water
NSF 61
Discharge Standard
NPT
Media Temperature - Maximum
120 Degrees F
Media Temperature - Minimum
120 Degrees F
Discharge Gender
Female
For Media Type
Clear Water
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Little Giant's 4-inch High Capacity pumps are designed for pressured water transfer from wells, cisterns, ponds, lakes, or streams. These pumps are constructed of durable, abrasion-resistant materials and reach peak performance when wholly submerged. These deep well pumps are certified safe for drinking water.


  • •Pump end only, 35 gpm, 1.5 hp, 7 stages, 2-inch NPT SST
  • •High capacity upthrust assembly for protection during start-up and operation (35, 60, and 90 gpm models)
  • •NSF/ANSI 61 Certified construction for drinking water safe materials
  • •35 gpm / 8 m3h, 1.5 hp / 1 KW, 60 Hz, Stainless

Restrictions

Ratings & reviews