Submersible Well Pump Head, 2 hp, Not Applicable Wires, Not Applicable, 7 Stages, 60 gpm

  • Mfr # 558528

  • Zoro # G507844722


product price:  $1,324.99
/ea
Free Shipping & Returns

Key Features

HP
2 hp
Nominal Flow Rate
60 gpm
Number of Stages
7
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
60 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
558528
Zoro #
G507844722
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
2 in
Bore Diameter - Minimum
4 in
Pump Diameter
3.9 in
Manufacturer Warranty Length
2 yr
Discharge Diameter
2 in

Details

HP
2 hp
Item
Submersible Well Pump Head
Nominal Flow Rate
60 gpm
Number of Stages
7
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
60 gpm
Flow Rate @ 100 Ft. @ 50 PSI
53 gpm
Shaft Material
Stainless Steel
Impeller Material
Noryl
Max. Head
210 ft
Required Motor HP
2 hp
Flow Rate @ 150 Ft. @ 40 PSI
0 gpm
Flow Rate @ 50 Ft. @ 50 PSI
30 gpm
Max. Operating Temp.
120 Degrees F
Flow Rate @ 150 Ft. @ 50 PSI
0 gpm
Flow Rate @ 50 Ft. @ 40 PSI
45 gpm
Head Material
Stainless Steel
Application
Ground Water Extraction
Best Efficiency Flow
60 gpm
Flow Rate - Maximum
79 gpm
Discharge Standard
NPT
NSF Certifications for Food and Drinking Water
NSF 61
Best Efficiency Head
40 ft
Power Source
Corded Electric
Required Motor Horsepower
2 hp
Product Type
Submersible Deep Well Pump Head
Media Temperature - Maximum
120 Degrees F
Discharge Gender
Female
Feet of Head - Maximum
206 ft
Series
W60G20S07-PE
Media Temperature - Minimum
120 Degrees F
For Media Type
Clear Water
Installation
Submersible
Pump Technology
Centrifugal

Description

Little Giant's 4-inch High Capacity pumps are designed for pressured water transfer from wells, cisterns, ponds, lakes, or streams. These pumps are constructed of durable, abrasion-resistant materials and reach peak performance when wholly submerged. These deep well pumps are certified safe for drinking water.


  • •Pump end only, 60 gpm, 2 hp, 7 stages, 2-inch NPT SST
  • •High capacity upthrust assembly for protection during start-up and operation (35, 60, and 90 gpm models)
  • •NSF/ANSI 61 Certified construction for drinking water safe materials
  • •60 gpm / 14 m3h, 2 hp / 1.5 KW, 60 Hz, Stainless

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.