Submersible Well Pump Head, 5 hp, Not Applicable Wires, Not Applicable, 13 Stages, 90 gpm

  • Mfr # 558534

  • Zoro # G207844756


product price:  $3,020.00
/ea
Free Shipping & Returns

Key Features

HP
5 hp
Nominal Flow Rate
90 gpm
Number of Stages
13
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
114 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
558534
Zoro #
G207844756
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
2 in
Bore Diameter - Minimum
4 in
Pump Diameter
3.9 in
Discharge Diameter
2 in
Manufacturer Warranty Length
2 yr

Details

HP
5 hp
Item
Submersible Well Pump Head
Nominal Flow Rate
90 gpm
Number of Stages
13
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
114 gpm
Flow Rate @ 100 Ft. @ 50 PSI
120 gpm
Shaft Material
Stainless Steel
Impeller Material
Noryl
Max. Head
355 ft
Required Motor HP
5 hp
Head Material
Stainless Steel
Flow Rate @ 150 Ft. @ 50 PSI
43 gpm
Flow Rate @ 150 Ft. @ 40 PSI
55 gpm
Flow Rate @ 50 Ft. @ 50 PSI
92 gpm
Flow Rate @ 50 Ft. @ 40 PSI
102 gpm
Max. Operating Temp.
120 Degrees F
Application
Ground Water Extraction
Best Efficiency Head
100 ft
Required Motor Horsepower
5 hp
Best Efficiency Flow
88 gpm
Discharge Gender
Female
Media Temperature - Minimum
120 Degrees F
Feet of Head - Maximum
365 ft
Power Source
Corded Electric
For Media Type
Clear Water
Pump Technology
Centrifugal
Installation
Submersible
Discharge Standard
NPT
NSF Certifications for Food and Drinking Water
NSF 61
Product Type
Submersible Deep Well Pump Head
Media Temperature - Maximum
120 Degrees F
Flow Rate - Maximum
110 gpm
Series
W90G50S13-PE

Description

Little Giant's 4-inch High Capacity pumps are designed for pressured water transfer from wells, cisterns, ponds, lakes, or streams. These pumps are constructed of durable, abrasion-resistant materials and reach peak performance when wholly submerged. These deep well pumps are certified safe for drinking water.


  • •Pump end only, 90 gpm, 5 hp, 13 stages, 2-inch NPT SST
  • •High capacity upthrust assembly for protection during start-up and operation (35, 60, and 90 gpm models)
  • •NSF/ANSI 61 Certified construction for drinking water safe materials
  • •90 gpm / 20 m3h, 5 hp / 3.7 KW, 60 Hz, Stainless

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.