Zoro Homepage

SubmersibleSumpPump, 10ft, 10.5in, 115VAC

  • Mfr # BSC50V

  • Zoro # G115820781


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
Vertical Float
Base Material
Cast Iron
Manufacturers Warranty Length
2 yr
Thermal Protection
Auto
Off Point
1 13/16 - 3 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSC50V
Zoro #
G115820781
UPC #
0010121143517
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
10 ft
Overall Height
10 1/2 in
Width at Widest Point
8 in
Sump Pit Diameter - Minimum
18 in
Body Diameter
5 1/2 in
Solids Diameter - Maximum
3/8 in
Discharge Diameter
1 1/2 in

Details

Switch Actuation
Vertical Float
Base Material
Cast Iron
Thermal Protection
Auto
Off Point
1 13/16 - 3 13/16 in
NEC Cord Designation
SJTW
On Point
6 - 8 in
Item
Submersible Sump Pump
Phase
Single
Impeller Material
Cast Iron
Gauge/Conductor
16/3
Current
5.3 A
Frequency
60 Hz
Feet of Head - Maximum
28 ft
Duty Cycle
Continuous
Discharge Gender
Female
Installation
Submersible
Impeller Design
Vortex
For Media Type
Clear Water
Rated Voltage
115V AC
Rotation Speed - Maximum
3,450 RPM
Standards
cCSAus
Shaft Seal Material
Ceramic/Nitrile Rubber
Requires Control Panel
No Control Panel Required
Flow Rate @ 10 ft of Head
50 gpm
Application
Dewatering, Transfer
Hazardous Location Class
Not Rated
Includes Alarm
No Alarm Included
Power Source
Corded Electric
Liquid Temperature - Maximum
95 Degrees F
Operation
Automatic
Horsepower
1/2 hp
Switch Electrical Connection
Piggyback
Volute Material
Cast Iron
Motor Housing Material
Cast Iron
For Industry
Residential
Series
BSC50V
Discharge Standard
NPT
Shaft Seal Type
Single Mechanical

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Off Point 1 13/16 - 3 13/16 in, On Point 6 - 8 in, Impeller Material Cast Iron, Overall Height 10 1/2 in, Thermal Protection Auto, Width at Widest Point 8 in, Duty Cycle Continuous, Cord Length 10 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 2 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.