Zoro Homepage

SubmersibleSumpPump, 10ft, 13in, 115VAC

  • Mfr # BSC33T

  • Zoro # G915820769


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
Tether Float
Off Point
4 - 6 in
Cord Length
10 ft
Impeller Material
Cast Iron
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSC33T
Zoro #
G915820769
UPC #
0010121143593
Country of Origin
China

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
2 yr
Solids Diameter - Maximum
3/8 in
Overall Height
13 in
Width at Widest Point
12 in
Body Diameter
5 in
Discharge Diameter
1 1/2 in
Sump Pit Diameter - Minimum
18 in

Details

Switch Actuation
Tether Float
Off Point
4 - 6 in
Impeller Material
Cast Iron
Item
Submersible Sump Pump
Phase
Single
Thermal Protection
Auto
Gauge/Conductor
16/3
NEC Cord Designation
SJTW
Base Material
Cast Iron
On Point
12 - 14 in
Current
4.3 A
Feet of Head - Maximum
25 ft
Duty Cycle
Continuous
Hazardous Location Class
Not Rated
Rated Voltage
115V AC
Volute Material
Cast Iron
Requires Control Panel
No Control Panel Required
For Industry
Residential
Frequency
60 Hz
Shaft Seal Material
Ceramic/Nitrile Rubber
For Media Type
Clear Water
Power Source
Corded Electric
Motor Housing Material
Cast Iron
Discharge Gender
Female
Rotation Speed - Maximum
3,450 RPM
Liquid Temperature - Maximum
95 Degrees F
Standards
cCSAus
Application
Dewatering, Transfer
Installation
Submersible
Series
BSC33T
Operation
Automatic
Horsepower
1/3 hp
Includes Alarm
No Alarm Included
Flow Rate @ 10 ft of Head
41 gpm
Impeller Design
Vortex
Switch Electrical Connection
Piggyback
Discharge Standard
NPT
Shaft Seal Type
Single Mechanical

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 4 - 6 in, On Point 12 - 14 in, Impeller Material Cast Iron, Overall Height 13 in, Thermal Protection Auto, Width at Widest Point 12 in, Duty Cycle Continuous, Cord Length 10 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 2 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.