Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleSumpPump, 20ft, 11.125in, 115VAC

  • Mfr # 10EC-CIM

  • Zoro # G715820747


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Base Material
Polypropylene
Gauge/Conductor
18/3
Switch Actuation
No Switch Included
Thermal Protection
Auto
Cord Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10EC-CIM
Zoro #
G715820747
UPC #
0010121149175
Country of Origin
China

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
3 yr
Overall Height
11 1/8 in
Sump Pit Diameter - Minimum
18 in
Solids Diameter - Maximum
1/2 in
Width at Widest Point
8 7/8 in
Body Diameter
7 1/2 in
Discharge Diameter
1 1/2 in

Details

Base Material
Polypropylene
Gauge/Conductor
18/3
Switch Actuation
No Switch Included
Thermal Protection
Auto
Phase
Single
Item
Submersible Sump Pump
NEC Cord Designation
SJTW
Impeller Material
Nylon
Installation
Submersible
Switch Electrical Connection
No Switch Included
Frequency
60 Hz
Volute Material
Cast Iron
Current
6.5 A
Duty Cycle
Continuous
Series
10EC-CIM
Rated Voltage
115V AC
Requires Control Panel
No Control Panel Required
Shaft Seal Material
Ceramic/Nitrile Rubber
Motor Housing Material
Cast Iron
For Industry
Residential
Power Source
Corded Electric
Standards
cCSAus
Discharge Gender
Female
Impeller Design
Semi-Open
Hazardous Location Class
Not Rated
Application
Dewatering, Transfer, Waste Removal
Flow Rate @ 10 ft of Head
57 gpm
Operation
Manual
Horsepower
1/2 hp
Rotation Speed - Maximum
3,450 RPM
Discharge Standard
NPT
Feet of Head - Maximum
36 ft
For Media Type
Effluent Water
Liquid Temperature - Maximum
140 Degrees F
Shaft Seal Type
Single Mechanical
Includes Alarm
No Alarm Included

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point Not Applicable, On Point Not Applicable, Impeller Material Nylon, Overall Height 11 1/8 in, Thermal Protection Auto, Width at Widest Point 8 7/8 in, Duty Cycle Continuous, Cord Length 20 ft, NEC Cord Designation SJTW, Gauge/Conductor 18/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.