Zoro Homepage

SubmersibleSumpPump, 20ft, 11in, 115VAC

  • Mfr # 506811

  • Zoro # G212529778


product price: $831.99
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
Single
Cord Length
20 ft
HP
1/3
Impeller Material
Nylon
Amps
14.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506811
Zoro #
G212529778
UPC #
0010121014084
Country of Origin
China

Dimensions

Cord Length
20 ft
Max. Diameter Solids
1/2 in
Manufacturers Warranty Length
3 yr
Min. Sump Pit Dia.
18 in
Discharge Dia.
1 1/2 in
Overall Height
11 in
Width at Widest Point
10 5/8 in
Body Diameter
8 1/2 in
Solids Diameter - Maximum
1/2 in
Discharge Diameter
1 1/2 in
Sump Pit Diameter - Minimum
18 in

Details

Item
Submersible Sump Pump
Phase - Pumps
Single
HP
1/3
Impeller Material
Nylon
Amps
14.5 A
Body Material
Cast Iron
Max. Head
28 ft
Switch Actuation
Vertical Float
On Point
7 5/8 - 9 5/8 in
Agency Compliance
cCSAus
Hz
60 Hz
Thermal Protection
Auto
NEC Cord Designation
SJTW
Max. Liquid Temp.
140 Degrees F
Gauge/Conductor
18/3
Base Material
Polypropylene
Phase
Single
Shaft Seal Material - Pumps
Carbon, Ceramic, Nitrile
Switch Electrical Connection
Integral
Flow Rate @ 10 Ft. of Head
50 gpm
Duty Cycle
Continuous
Discharge
1 1/2 in FNPT
Series
6EC-CBA-SFS
Discharge Gender
Female
Flow Rate @ 15 Ft. of Head
42 gpm
Discharge Standard
NPT
Flow Rate @ 20 Ft. of Head
34 gpm
Installation
Submersible
For Media Type
Effluent Water
Current
5.0 A
Application
Dewatering, Transfer, Waste Removal
Hazardous Location Class
Not Rated
Requires Control Panel
No Control Panel Required
Shaft Seal Material
Carbon/ Ceramic/Nitrile Rubber
For Industry
Residential
Frequency
60 Hz
Liquid Temperature - Maximum
140 Degrees F
Standards
cCSAus
Rated Voltage
115V AC
Impeller Design
Semi-Open
Operation
Automatic
Flow Rate @ 10 ft of Head
50 gpm
Horsepower
1/3 hp
Power Source
Corded Electric
Includes Alarm
No Alarm Included
Volute Material
Cast Iron
Rotation Speed - Maximum
3,450 RPM
Feet of Head - Maximum
28 ft
Shaft Seal Type
Single Mechanical

Description

Submersible Sump Pump, HP 1/3, Phase - Pumps Single, Rated Voltage 115V AC, Hz 60 Hz, Amps 14.5 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point Not Applicable, On Point 7 5/8 - 9 5/8 in, Body Material Cast Iron, Impeller Material Nylon, Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile, Flow Rate @ 10 Ft. of Head 50 gpm, Flow Rate @ 15 Ft. of Head 42 gpm, Flow Rate @ 20 Ft. of Head 34 gpm, Max. Head 28 ft, Min. Sump Pit Dia. 18 in, Overall Height 11 in

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.