SubmersibleSumpPump, 30ft, 11.125in, 115VAC

  • Mfr # 506808

  • Zoro # G209203551


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Cord Length
30 ft
HP
1/3
Hz
60 Hz
Impeller Material
Nylon
Max. Head
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506808
Zoro #
G209203551
UPC #
0010121002067
Country of Origin
China

Dimensions

Cord Length
30 ft
Min. Sump Pit Dia.
18 in
Max. Diameter Solids
1/2 in
Manufacturers Warranty Length
3 yr
Discharge Dia.
1 1/2 in
Width at Widest Point
8 7/8 in
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
1/2 in
Overall Height
11 1/8 in
Body Diameter
8 1/2 in

Details

HP
1/3
Hz
60 Hz
Impeller Material
Nylon
Max. Head
20 in
Phase
Single
Application
Dewatering, Transfer, Waste Removal
Thermal Protection
Auto
Amps
5 A
On Point
13 - 15 in
Agency Compliance
cCSAus
Off Point
6 - 8 in
Item
Submersible Sump Pump
Gauge/Conductor
18/3
Max. Liquid Temp.
140 Degrees F
NEC Cord Designation
SJTW
Base Material
Polypropylene
Discharge Standard
NPT
Series
6EC-CIA-RF
Flow Rate @ 20 Ft. of Head
34 gpm
Flow Rate @ 15 Ft. of Head
42 gpm
Flow Rate @ 10 Ft. of Head
50 gpm
Discharge
1 1/2 in FNPT
Duty Cycle
Continuous
Rated Voltage
115V AC
Switch Actuation
Tether Float
Switch Electrical Connection
Piggyback
Flow Rate @ 5 Ft. of Head
53 gpm
Body Material
Cast Iron
Discharge Gender
Female
Motor Housing Material
Cast Iron
Volute Material
Cast Iron
Installation
Submersible
Liquid Temperature - Maximum
140 Degrees F
Flow Rate @ 10 ft of Head
50 gpm
Shaft Seal Type
Single Mechanical
Includes Alarm
No Alarm Included
Standards
cCSAus
Horsepower
1/3 hp
Current
5.0 A
Operation
Automatic
For Industry
Residential
Hazardous Location Class
Not Rated
For Media Type
Effluent Water
Power Source
Corded Electric
Feet of Head - Maximum
28 ft
Impeller Design
Semi-Open
Rotation Speed - Maximum
3,450 RPM
Shaft Seal Material
Carbon/ Ceramic/Nitrile Rubber
Frequency
60 Hz
Requires Control Panel
No Control Panel Required

Description

Submersible Sump Pump, HP 1/3, Rated Voltage 115V AC, Hz 60 Hz, Amps 5 A, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 6 - 8 in, On Point 13 - 15 in, Body Material Cast Iron, Impeller Material Nylon, Flow Rate @ 5 Ft. of Head 53 gpm, Flow Rate @ 10 Ft. of Head 50 gpm, Flow Rate @ 15 Ft. of Head 42 gpm, Flow Rate @ 20 Ft. of Head 34 gpm, Max. Head 20 in, Min. Sump Pit Dia. 18 in, Overall Height 11 1/8 in, Discharge 1 1/2 in FNPT, Max. Diameter Solids 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.