Zoro Homepage

SubmersibleSumpPump, 30ft, 13in, 115VAC

  • Mfr # BSC33T

  • Zoro # G415820788


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Cord Length
30 ft
Gauge/Conductor
16/3
Off Point
4 - 6 in
NEC Cord Designation
SJTW
Manufacturers Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSC33T
Zoro #
G415820788
UPC #
0010121062566
Country of Origin
China

Dimensions

Cord Length
30 ft
Manufacturers Warranty Length
2 yr
Body Diameter
5 in
Overall Height
13 in
Solids Diameter - Maximum
3/8 in
Discharge Diameter
1 1/2 in
Sump Pit Diameter - Minimum
18 in
Width at Widest Point
12 in

Details

Gauge/Conductor
16/3
Off Point
4 - 6 in
NEC Cord Designation
SJTW
Item
Submersible Sump Pump
Base Material
Cast Iron
On Point
12 - 14 in
Switch Actuation
Tether Float
Phase
Single
Impeller Material
Cast Iron
Thermal Protection
Auto
Impeller Design
Vortex
Hazardous Location Class
Not Rated
Standards
cCSAus
Volute Material
Cast Iron
Flow Rate @ 10 ft of Head
41 gpm
Shaft Seal Material
Ceramic/Nitrile Rubber
Application
Dewatering, Transfer
Requires Control Panel
No Control Panel Required
For Industry
Residential
Switch Electrical Connection
Piggyback
Rotation Speed - Maximum
3,450 RPM
Installation
Submersible
Series
BSC33T
Power Source
Corded Electric
Horsepower
1/3 hp
Feet of Head - Maximum
25 ft
Discharge Standard
NPT
Current
4.3 A
Duty Cycle
Continuous
Operation
Automatic
Motor Housing Material
Cast Iron
Includes Alarm
No Alarm Included
Liquid Temperature - Maximum
95 Degrees F
Frequency
60 Hz
Discharge Gender
Female
For Media Type
Clear Water
Rated Voltage
115V AC
Shaft Seal Type
Single Mechanical

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 4 - 6 in, On Point 12 - 14 in, Impeller Material Cast Iron, Overall Height 13 in, Thermal Protection Auto, Width at Widest Point 12 in, Duty Cycle Continuous, Cord Length 30 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 2 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.