Zoro Homepage
This item is Discontinued.
Little Giant Pump Sump Pump, Cast Bronze Body, 4/10 hp 508257

Sump Pump, Cast Bronze Body, 4/10 hp (Discontinued)

  • Mfr # 508257
  • Zoro # G701968736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
508257
Zoro #
G701968736
UPC #
0010121082571
Country of Origin
Mexico

Dimensions

Cord Length
10 ft
Width at Widest Point
9 1/2 in
Overall Height
6 in
Discharge Dia.
1 1/2 in

Details

HP
4/10
Hz
60 Hz
Impeller Material
Nylon
Alarm Included
No
Thermal Protection
Yes
Item
Sump Pump
Switch Electrical Connection
No Switch Included
Body Material
Cast Bronze
Discharge Gender
Female
Duty Cycle
Continuous
Flow Rate @ 5 Ft. of Head
54 gpm
Flow Rate @ 15 Ft. of Head
26 gpm
Flow Rate @ 10 Ft. of Head
42 gpm
Series
8-CBM
Discharge Standard
NPT
Discharge
1 1/2 in FNPT
Rated Voltage
115V AC
Switch Actuation
No Switch Included

Description

Sump Pump, HP 4/10, Rated Voltage 115V AC, Hz 60 Hz, Amps 10.0 A, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Body Material Cast Bronze, Impeller Material Nylon, Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile Rubber, Flow Rate @ 5 Ft. of Head 54 gpm, Flow Rate @ 10 Ft. of Head 42 gpm, Flow Rate @ 15 Ft. of Head 26 gpm, Max. Head 22.9 ft, Min. Sump Pit Dia. 11 in, Overall Height 6 in, Discharge 1 1/2 in FNPT, Max. Liquid Temp. 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.