Zoro Homepage

Sump Pump Package, 2/5 hp, 115V AC

  • Mfr # 509079

  • Zoro # G002590537


product price: $1,050.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
HP
4/10
Impeller Material
Nylon
Includes
4 in Adaptaflex Grommet, Alarm, Multi-Tite Insert, Sealing Hardware and Flanges
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509079
Zoro #
G002590537
UPC #
0010121090798
Country of Origin
United States

Dimensions

Cord Length
20 ft
Basin Dia.
18 in
Manufacturers Warranty Length
3 yr
Discharge Dia.
2 in
Vent Size
2 in
Inlet Dia.
4 in
Basin Height
30 in
For Vent Pipe Diameter
2 in
Basin Diameter
18 in
Discharge Diameter
2 in
Inlet Diameter
4 in

Description

Sump Pump Package, HP 4/10, Rated Voltage 115V AC, Phase - Pumps 1, Switch Actuation Float, Switch Electrical Connection Float, Basin Material Polyethylene, Flow Rate @ 10 Ft. of Head 80 gpm, Cord Length 20 ft, Max. Liquid Temp. 130 Degrees F, Basin Capacity 25 gal, Basin Dia. 18 in, Basin Height 30 in, Vent Size 2 in, Alarm Included Yes, Alarm Application Indoor, Includes 4 in Adaptaflex Grommet, Alarm, Multi-Tite Insert, Sealing Hardware and Flanges, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.