Zoro Homepage

SumpPumpSystem, 10ft, 0.4hp, 115VAC

  • Mfr # 509268

  • Zoro # G302590626


product price: $748.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Cord Length
10 ft
HP
4/10
Hz
60 Hz
Impeller Material
Thermoplastic Elastomer
Includes
Removable Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509268
Zoro #
G302590626
UPC #
0010121143722
Country of Origin
United States

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Discharge Dia.
1 1/2 in
Basin Dia.
10 5/8 in
Basin Height
16 1/8 in
Inlet Dia.
1 1/2 in
Vent Size
2 in
Basin Diameter
13 7/8 in
Inlet Diameter
1 1/2 in
For Vent Pipe Diameter
2 in
Discharge Diameter
2 in

Description

Sump Pump System, HP 4/10, Rated Voltage 115V AC, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Pump Body Material Cast Iron, Impeller Material Thermoplastic Elastomer, Basin Material Polypropylene, Basin Capacity 5 gal, Basin Dia. 10 5/8 in, Basin Height 16 1/8 in, Vent Size 2 in, Flow Rate @ 5 Ft. of Head 72 gpm, Flow Rate @ 10 Ft. of Head 63 gpm, Flow Rate @ 15 Ft. of Head 54 gpm, Flow Rate @ 20 Ft. of Head 40 gpm, Max. Head 29 ft, Cord Length 10 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.