This item is Discontinued.

Little Giant Raised Handle Utility Cart, 12 ga. Steel, 1200 lb Load Capacity, 53 1/2 in L, 24 in W, 42 in H 3ERLG2448BRK

This item is Discontinued.

Little Giant

Raised Handle Utility Cart, 12 ga. Steel, 1200 lb Load Capacity, 53 1/2 in L, 24 in W, 42 in H (Discontinued)

Mfr # 3ERLG2448BRK
Zoro # G3912443
Country of Origin United States
Category Utility Carts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3ERLG2448BRK
Zoro #
G3912443
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Length
53 1/2 in
Overall Width
24 in
Caster Dia.
5"

Details

Material
12 ga. Steel
Color
Gray
Load Capacity
1200 lb
Item
Raised Handle Utility Cart
Wheel Type
5" x 1-1/4" Polyurethane
Gauge
12
Assembled/Unassembled
Assembled
Finish
Powder Coated
Caster Material
Polyurethane
Handle Included
Yes
Caster Type
(2) Rigid, (2) Swivel with Brake

Description

Raised Handle Utility Cart, Load Capacity 1200 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.