This item is Discontinued.

Little Giant Raised Handle Utility Cart, 12 ga. Steel, 1200 lb Load Capacity, 53 1/2 in L, 30 in W, 42 in H ERLG3048BRK

This item is Discontinued.

Little Giant

Raised Handle Utility Cart, 12 ga. Steel, 1200 lb Load Capacity, 53 1/2 in L, 30 in W, 42 in H (Discontinued)

Mfr # ERLG3048BRK
Zoro # G3912032
Country of Origin United States
Category Utility Carts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ERLG3048BRK
Zoro #
G3912032
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Length
53 1/2 in
Overall Width
30 in
Caster Width
1-1/4 in
Caster Dia.
5"

Details

Material
12 ga. Steel
Color
Gray
Load Capacity
1200 lb
Item
Raised Handle Utility Cart
Caster Type
(2) Rigid, (2) Swivel with Brake
Handle Included
Yes
Assembled/Unassembled
Assembled
Caster Material
Polyurethane
Finish
Powder Coated

Description

Raised Handle Utility Cart, Load Capacity 1200 lb, Overall Length 53 1/2 in, Overall Width 30 in, Overall Height 42 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.