Shop LITTLE GIANT
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Raised Handle Utility Cart, Steel, 1,200 lb Load Capacity, 2 Shelves, 39 in L, 24 in W
- Mfr # LK24365PYBKAH
- Zoro # G3912583
product price:Â
$
455.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
39 in
Overall Width
24 in
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LK24365PYBKAH
- Zoro #
- G3912583
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 1,200 lb
- Item
- Raised Handle Utility Cart
- Wheel Type
- 5" Polyurethane
- Adjustable Increments
- 2 in
- Number of Shelves
- 2
- Utility Cart Item
- Ergonomic Adjustable Height Shelf Truck
- Handle Included
- Yes
- Caster Type
- (2) Rigid, (2) Swivel with Brake
- Capacity per Shelf
- 600 lb
- Gauge
- 12 ga
- Distance Between Shelves
- 15 in to 23 in
- Cart Shelf Style
- Lipped/Flush Combination
- Electrical Included
- No
- Finish
- Powder Coated
- Utility Cart Shelf Style
- Lipped/Flush Combination
- Caster Material
- Polyurethane
- Assembled/Unassembled
- Assembled
- Non-Marking
- Yes
- Product Type
- Raised Handle Utility Cart
Dimensions
- Overall Length
- 39 in
- Overall Width
- 24 in
- Shelf Length
- 36 in
- Caster Dia.
- 5"
- Top Shelf Height
- 25 in to 33 in
- Caster Width
- 1-1/4 in
- Lip Height
- 1-1/2 in
- Shelf Width
- 24 in
- Shelf LxW
- 36 in x 24 in
Description
Raised Handle Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 39 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 15 in to 23 in, Shelf Length 36 in, Shelf Width 24 in, Adjustable Increments 2 in, Top Shelf Height 25 in to 33 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.