This item is Discontinued.

Little Giant Raised Handle Utility Cart, Steel, 1,200 lb Load Capacity, 2 Shelves, 53 1/2 in L, 24 in W ERLGL2448BRK

This item is Discontinued.

Little Giant

Raised Handle Utility Cart, Steel, 1,200 lb Load Capacity, 2 Shelves, 53 1/2 in L, 24 in W (Discontinued)

Mfr # ERLGL2448BRK
Zoro # G3911971
Country of Origin United States
Category Utility Carts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ERLGL2448BRK
Zoro #
G3911971
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
53 1/2 in
Overall Width
24 in
Lip Height
1-1/2 in
Shelf Length
48 in
Shelf Width
24 in
Caster Dia.
5"
Top Shelf Height
35 in
Shelf LxW
48 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Raised Handle Utility Cart
Wheel Type
5" x 1-1/4" Polyurethane
Number of Shelves
2
Utility Cart Shelf Style
Lipped
Handle Included
Yes
Capacity per Shelf
600 lb
Electrical Included
No
Non-Marking
Yes
Caster Material
Polyurethane
Cart Shelf Style
Lipped
Assembled/Unassembled
Assembled
Caster Type
(2) Rigid, (2) Swivel with Brake
Distance Between Shelves
25 in
Utility Cart Item
Ergonomic Shelf Truck
Gauge
12 ga
Finish
Powder Coated
Product Type
Raised Handle Utility Cart

Description

Raised Handle Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 53 1/2 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.