This item is Discontinued.

Little Giant Raised Handle Utility Cart, Steel, 1200 lb Load Capacity, 3 Shelves, 53 1/2 in L, 24 in W 3ERLGL2448BRK

This item is Discontinued.

Little Giant

Raised Handle Utility Cart, Steel, 1200 lb Load Capacity, 3 Shelves, 53 1/2 in L, 24 in W (Discontinued)

Mfr # 3ERLGL2448BRK
Zoro # G3911168
Country of Origin United States
Category Utility Carts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3ERLGL2448BRK
Zoro #
G3911168
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
53 1/2 in
Overall Width
24 in
Top Shelf Height
35 in
Shelf Width
24 in
Caster Dia.
5"
Lip Height
1-1/2 in
Shelf Length
48 in
Shelf LxW
48 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
1200 lb
Item
Raised Handle Utility Cart
Wheel Type
5" x 1-1/4" Polyurethane
Number of Shelves
3
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel with Brake
Distance Between Shelves
11 3/4 in
Caster Material
Polyurethane
Electrical Included
No
Utility Cart Shelf Style
Lipped
Cart Shelf Style
Lipped
Utility Cart Item
Ergonomic Shelf Truck
Assembled/Unassembled
Assembled
Gauge
12
Non-Marking
Yes
Capacity per Shelf
400 lb
Handle Included
Yes

Description

Raised Handle Utility Cart, Load Capacity 1200 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 53 1/2 in, Overall Width 24 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 11 3/4 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.